Shop All Cargo Bars & Decking Beams
Vestil
E and A Track Cargo Bar, Steel
Mfr # CL-20
Zoro # G5440429
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With During transport, keep trailer contents securely in place with these easy to use Cargo Bars.
- Length 116 in
- Width 87
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CL-20
- Zoro # G5440429
- UPC # 691215011204
- Country of Origin China
- Category Cargo Bars & Decking Beams
Dimensions
Length | 116 in |
Width | 87 |
Overall Length | 3.5 |
Overall Height | 4.75 |
Depth | 3.5 |
Overall Width | 87 |
Size | 3.5 x 87 x 4.75 |
Height | 4.75 |
Details
Item | E and A Track Cargo Bar,Steel |
For Use With | During transport, keep trailer contents securely in place with these easy to use Cargo Bars. |
Material | Steel |
Color | Silver |
Adjustment Type | Ratchet |
Product Type | E and A Track Cargo Bar,Steel |
Features | Square tubing construction is lightweight yet extremely strong. Tubular design is fast and simple to use. End plate pads provide positive gripping action. End plate design fit suitably between trailer walls |
Description
E and A Track Cargo Bar,Steel
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Transport Chain, 100 ft., 4700 lb. (5440355)
- RICHELIEU HARDWARE Aluminum Single Wheel Vintage Caster, Swivel Without Brake, with Plate, Rustic Brass (81000201AB90)
- OZ LIFTING PRODUCTS Chain Hoist (OZ005-30CHOP)
- FLEMING SUPPLY 5053 Fleming Supply Tool | Premium 4-Pack | Car Tire Dolly - Tire Skates (319893DPH)
- VESTIL Heavy Duty One Piece Aluminum Cargo Bar (CB-7)
- VESTIL Galvanized Cargo Bar, Gray, 87"-119" (CL-16)
- VESTIL 102" Aluminum E-Track Extension, Silver (EB-102)
- VESTIL 96" Aluminum E-Track Extension, Silver (EB-96)
- VESTIL Folding Cargo Bar, 2 Piece, Galvanized Stl (CL-17)
- VESTIL Steel Pick-Up Truck Cargo Bar, 40" (CB-PU-3)
- GEC Global Industrial Heavy Gauge Galvanized Steel Cargo Control Jack Bar, 1-1/2in O.D. (989067)
- Vestil Cargo Bars & Decking Beams