Shop All Protective Packaging Accessories
Vestil
DUNNAGE BAG INFLATION VALVE 1/4 THREAD
Mfr # BAG-I
Zoro # G801793627
product price: $19.59
/ea
Sold in multiples of 2 for $39.18
$39.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Size 4 x 0.75 x 3
- Overall Width 0.75
- Overall Height 3
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # BAG-I
- Zoro # G801793627
- UPC # 691215075749
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Size | 4 x 0.75 x 3 |
Overall Width | 0.75 |
Overall Height | 3 |
Length | 4 |
Width | 0.75 |
Depth | 4 |
Overall Length | 4 |
Height | 3 |
Details
Color | Silver |
Weight | 1 |
Features | Optional air bag inflation valve for ideal operation. Red vinyl coated lever offers easy grip for convenient use. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Material | Zinc |
Finish | Chrome Plated |
Application | Air bag inflation valve |
For Use With | BAG-4836 |
Description
Optional Air Bag Inflation Valve offers easy grip for convenient use. Press and hold red vinyl coated lever. The cast zinc body has a chrome plated finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Walnut & Leather 34" x 20" Side-Rail Desk Pad (PR-8401)
- CALCULATED INDUSTRIES Metric Project Calculator, 11 Digits (8528)
- CYNAMED Lister Bandage Scissors, 4.5", Titanium (CYZR-0044)
- STANLEY JR . Tool Belt Nylon Black/Yellow (T010M-SY)
- VESTIL DUNNAGE BAG INFLATION NOZZLE (BAG-AG)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 84L (244267)
- GLOBAL INDUSTRIAL Tip N Tell Indicators, Blue (412545)
- STOCKCAP Net Guard II HW-1.250-165-Green-STOCK (380554)
- BOX PACKAGING Global Industrial„¢ Chipboard Pads, 10"L x 8"W, Kraft, 1050/Pack (CP810)
- SEALED AIR - FILL-AIR ROCKET Air Pillow Machine, 25 lb., 18" L, 100 fpm (1001PVF-01)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 96L (244277)
- Vestil Protective Packaging