Shop All Metal Wheels
Vestil
Ductile Steel Wheel 8x3 6K Maroon
Mfr # WHL-DS-8X3
Zoro # G305445183
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 3.25
- Caster Wheel/Tread Material Ductile Steel
- Wheel Color Maroon
- Overall Height 8
- Capacity 6000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # WHL-DS-8X3
- Zoro # G305445183
- UPC # 691215335225
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Width | 3.25 |
Overall Height | 8 |
Size | 8 x 3.25 x 8 |
Details
Caster Wheel/Tread Material | Ductile Steel |
Wheel Color | Maroon |
Capacity | 6000 |
Description
The ductile steel wheel can withstand high temperatures and absorb high impact without failure. The wheel is made out of ductile iron, heavy duty core and wheel face. This wheel is unbreakable in usual service and the tensile strength is 70,000 PSI. The wheel is capable of carrying incredibly heavy loads and perfect for extreme heavy duty applications. Zerk fitting on the wheel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Hoists (SEQM010SD-20)
- ZORO SELECT Utility Cart, Stainless Steel, Raised, 2 Shelves, 1,200 lb (SLDO16304825PU)
- ZORO SELECT Rumble Strip, 6 ft, Yellow (8003708120)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J893)
- VESTIL Semi Steel Wheel 4x1.25 1/2"Bearing (WHL-MA-4X1.25-1/2)
- VESTIL Semi Steel Wheel 8x3 Silver (WHL-MA-8X3)
- ZORO SELECT Caster Wheel, Cast Iron, 4 in., 700 lb. (5VF26)
- ZORO SELECT Caster Wheel, 700 lb., 3-1/4 D x 2 In. (2RZK1)
- CASTERHQ Heavy Duty Casters, 8"x2". Heavy Duty Caster Set W/ Red, PK4 (8ICS4-HD)
- ZORO SELECT Caster Wheel, Wheel 4" dia., Ball Bearing (W-420-HMB-1/2)
- ZORO SELECT Caster Wheel, Cast Iron, 1000 lb., Gray (26Y438)
- Vestil Metal Wheels