Shop All Bollards
Vestil
Ductile Iron Decorative Bollard, 40x8
Mfr # BOL-CI-40-8
Zoro # G5045367
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ductile Iron
- Length 9
- Width 9
- Overall Length 9
- Overall Height 51.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 9 |
Width | 9 |
Overall Length | 9 |
Overall Height | 51.5 |
Overall Width | 9 |
Depth | 9 |
Height | 51.5 |
Details
Material | Ductile Iron |
Color | Black |
Item | Ductile Iron Decorative Bollard,40x8 |
Weight | 88 |
Features | Ductile iron construction is durable and long lasting. The sleek finish is great for handling. Black finish accentuates the design of the model. Pour in place for a secure mounting |
Finish | Painted |
Description
Ductile Iron Decorative Bollard,40x8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDS INDUSTRIES 3 Pushin Type Casters for ShopSol (LDS1010865)
- SERVICE CASTER 5 Inch Thermoplastic Rubber Wheel Swivel 7/8 Inch Square Stem Caster Set SCC (SCC-SQ20S514-TPRB-78-4)
- OZ LIFTING PRODUCTS Mounting Base, 1000 lb. Cap., Steel, Silver (OZWALL2)
- GLOBAL INDUSTRIAL Eye & Eye, 3 L, Yellow (298498)
- VESTIL Pour in Place Bollard, 42.5H x 5.56" dia. (BOLPP-42-5.5)
- VESTIL Ductile Iron Decorative Bollard, 28x5 (BOL-CI-28-5)
- VESTIL 48x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-48-4.5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-36-2)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X6.5" GRAY (BOL-36-6.5-GYSG)
- VESTIL Bollard - Offset Steel (OBOL-35-4.5)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 35H, Yellow (670588)
- Vestil Warehouse Safety Guards & Protectors