Shop All Bollards
Vestil
Ductile Iron Decorative Bollard, 39x5
Mfr # BOL-CI-39-5
Zoro # G5045376
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Material Ductile Iron
- Length 8
- Width 8
- Overall Length 8
- Overall Height 47.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 47.5 |
Overall Width | 8 |
Depth | 8 |
Height | 47.5 |
Details
Material | Ductile Iron |
Color | Black |
Item | Ductile Iron Decorative Bollard,39x5 |
Weight | 44 |
Finish | Painted |
Features | Ductile iron construction is durable and long lasting. The sleek finish is great for handling. Black finish accentuates the design of the model. Pour in place for a secure mounting |
Description
Ductile Iron Decorative Bollard,39x5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Grip-Strut Walk Ramp (AWR-G-38-12A)
- DAYTON Bottom Hook Assembly (GGS_48527)
- DAYTON Fork Extensions, Yellow, 4 x 60 In, Pk2 (3AA38)
- CAMPBELL CHAIN & FITTINGS 5/16" Eye Slip Hook, Grade 43, Zinc Plated (T9101524)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-42-5.5)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-5.5)
- VESTIL Bollard Cap, 4-17/64in. Inside Dia., 1 lb. (BOL-CAP-4.5-P)
- VESTIL SQUARE STEEL BOLLARD W/CAP (BOL-SQ-42-4)
- VESTIL 24" x 4.5" Pipe Bollard with Steel Cap (BOL-JKS-24-4.5)
- VESTIL Fixed Height Bollard, 2 1/2" dia. (PARK-P-60)
- ZORO SELECT Post Sleeve, 8-7/8 In Dia., 72 In H, Gray (3502R)
- Vestil Bollards