Shop All Panel & Sheet Carts
Vestil
Drywall/Panel Cart 3000 lb Rubber 2 x 8 Casters 23 x 48 x 48
Mfr # PRCT-S-MR
Zoro # G5437157
product price: $317.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$317.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Overall Length 48
- Overall Width 23
- Material Steel
- Overall Height 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PRCT-S-MR
- Zoro # G5437157
- UPC # 691215078191
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 48 |
Overall Width | 23 |
Overall Height | 48 |
Platform Length | 48" |
Caster Wheel Width | 2" |
Deck Length | 39.875 in |
Caster Dia. | 8" |
Deck Width | 11.875 in |
Details
Item | Drywall/Panel Cart,3K,Rubber Wheels |
Load Capacity | 3000 lb |
Material | Steel |
Color | Blue |
Assembled | No |
Number of Casters | 4 |
Includes | (1) Steel Drywall/Panel Cart With Rubber Wheels |
Number of Caster Wheels | 4 |
Caster Material | Rubber |
Description
Drywall/Panel Cart,3K,Rubber Wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRIP CARGO CONTROL TIE-DOWN RATCHET 2""X27' (310001)
- TECHNIBILT SHELVING SYSTEMS Bin Storage Cart, 7 bins, 24x60x69 (CVTU60)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Eye & Eye - 1-1/4" x 18 (EETBGV114X18)
- DURHAM MFG Spill Control Cart (2210-50)
- VESTIL MULTI-TIER STACK CART - LARGE BIN (TSCT-LGB)
- VESTIL HEAVY DUTY PANEL CART 30" WIDE ADJUSTABLE BAYS (PRCT-HD-30-AB)
- VESTIL Lightweight Door And Panel Dolly (PLDL-LD-2-4PP)
- VESTIL Drywall/Panel Cart 3000 lb Glass-Filled Nylon 2 x 8 Casters 23x48x48 (PRCT-S-GN)
- VESTIL Vertical Panel Cart 2000 lb Poly-On-Steel Casters 51 x 30 1/4 x 47 1/2 (PANEL-V)
- VESTIL Horizontal Panel Cart 2 Tier 2000 lb 54 x 28 1/2 x 11 2/3 (PANEL-H)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 72inL, 37inW (APT-3672-95)
- Vestil Platform & Panel Trucks