Shop All Panel & Sheet Carts
Vestil
Drywall/Panel Cart 3000 lb Glass-Filled Nylon 2 x 8 Casters 23x48x48
Mfr # PRCT-S-GN
Zoro # G5437166
product price: $369.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$369.99
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Overall Length 48
- Overall Width 23
- Overall Height 48
- Caster Dia. 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PRCT-S-GN
- Zoro # G5437166
- UPC # 691215078184
- Country of Origin China
- Category Panel & Sheet Carts
Dimensions
Overall Length | 48 |
Overall Width | 23 |
Overall Height | 48 |
Caster Dia. | 8" |
Deck Width | 11.875 in |
Caster Wheel Width | 2" |
Deck Length | 39.875 in |
Details
Item | Drywall/Panel Cart,3K,Glass Filled Nylon |
Load Capacity | 3000 lb |
Number of Caster Wheels | 4 |
Caster Material | Glass Filled Nylon |
Material | Steel |
Color | Blue |
Includes | (1) Steel Drywall/Panel Cart With Glass Filled Nylon Wheels |
Number of Casters | 4 |
Description
Drywall/Panel Cart,3K,Glass Filled Nylon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x60x69 (MSEC603F-SLD)
- HAMILTON V Groove Wheel, 6X3 1-1/4Rb (W-630-FVH-1-1/4)
- KEEN ECO I-55 Load Wheel Kit for Manual Pallet Jack - Black (KE2583819)
- PEERLESS Chain, Jack, Twist, 100 ft., 16 lb., Weldless (7501432)
- VESTIL HEAVY DUTY PANEL CART 30" WIDE ADJUSTABLE BAYS (PRCT-HD-30-AB)
- VESTIL Drywall/Panel Cart 3000 lb Rubber 2 x 8 Casters 23 x 48 x 48 (PRCT-S-MR)
- VESTIL MULTI-TIER STACK CART - LARGE BIN (TSCT-LGB)
- VESTIL Vertical Panel Cart 2000 lb Poly-On-Steel Casters 51 x 30 1/4 x 47 1/2 (PANEL-V)
- VESTIL Horizontal Panel Cart 2 Tier 2000 lb 54 x 28 1/2 x 11 2/3 (PANEL-H)
- VESTIL Lightweight Door And Panel Dolly (PLDL-LD-2-4PP)
- ZORO SELECT Sheet and Panel Truck, 3600 lb. (APT2SH24726PU95)
- Vestil Platform & Panel Trucks