Shop All Drum Accessories
Vestil
Drumgripper Double, Adjustable, 15K
Mfr # DGD-A
Zoro # G5440018
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$468.99
Free 30-Day Returns
Key Features
- Overall Length 35
- Height 7.5
- Width 45
- Overall Width 45
- Material Welded Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DGD-A
- Zoro # G5440018
- UPC # 691215013161
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 35 |
Height | 7.5 |
Width | 45 |
Overall Width | 45 |
Length | 35 |
Overall Height | 7.5 |
Depth | 35 |
Size | 35 x 45 x 7.5 |
Details
Item | Drumgripper Double,Adjustable,15K,Overall Length 35", Fork Pocket Length 15-7/8" |
Material | Welded Steel |
Capacity | 1500 |
Color | Blue |
Finish | Powder Coat |
Features | Unique drum release design automatically releases drum by lowering forks. Heavy-duty welded steel construction provides long lasting rugged use. Knuckle grip design securely grabs steel drums. Fold-up arms provide convenient storage |
Application | The Drum Gripper makes it easy to pick up one or two open head (with lid installed and secured) and closed head steel drums without leaving the seat of the fork truck. |
Description
Drumgripper Double,Adjustable,15K,Overall Length 35 In., Fork Pocket Length 15-7/8 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Diversion Book Safe, 0.025 cu ft, 2.37 lb, Privacy Key Lock (CB11992)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1206-12HG)
- 80/20 Inside Corner Bracket 3mm 2 Hole 25 S (25-4108)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6-5/8 in W, 4 in H, 11-5/8 in L, Black, 10 PK (K-QSB102BK-10)
- VESTIL 12 Pk 3/4" Bung Drum Facuet Fixed, 12PK (VDFT-12PKG)
- VESTIL Drum Storage Rack, 3 Wide, 3 High (DRK-3-3)
- VESTIL DRUM RECYCLING 55 GAL BLUE UNIVERSAL (DC-P-55-CAN-UF-BU)
- VESTIL Jumbo, Rubber Drum Bands, 17" (BAND-34)
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- VESTIL Galvanized Tilting Drum Ring, 55 gal. (TDR-55-G)
- CPP S64 x 5 American Male Buttress to 2in Female BSP Pipe Thread, LDPE (B700364)
- Vestil Drum Accessories