Shop All Drum Accessories
Vestil
Drumgripper Deluxe Double, 55 gal., 2K
Mfr # DGD-55-D
Zoro # G5440027
product price: $454.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$454.99
Free 30-Day Returns
Key Features
- Overall Length 43.625
- Height 9.375
- Width 46.25
- Material Welded Steel
- Overall Width 46.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DGD-55-D
- Zoro # G5440027
- UPC # 691215013154
- Country of Origin China
- Category Drum Accessories
Dimensions
Overall Length | 43.625 |
Height | 9.375 |
Width | 46.25 |
Overall Width | 46.25 |
Length | 43.625 |
Overall Height | 9.375 |
Depth | 43.625 |
Size | 43.625 x 46.25 x 9.375 |
Details
Item | Drumgripper Deluxe Double,55 gal.,2K |
Material | Welded Steel |
Capacity | 2000 |
Finish | Powder Coat |
Color | Yellow |
Features | Unique drum release design automatically releases drum by lowering forks. Heavy-duty welded steel construction provides long lasting rugged use. Knuckle grip design securely grabs steel drums. Fold-up arms provide convenient storage |
Application | The Drum Gripper makes it easy to pick up one or two open head (with lid installed and secured) and closed head steel drums without leaving the seat of the fork truck. |
Description
Drumgripper Deluxe Double,55 gal.,2K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 18"D x 36"W x 87"H, 7 Shelves, Steel (DT5512-18HG)
- QUANTUM STORAGE SYSTEMS Divider DUS230/235 for 10-7/8"D x 5"H Stacking Bin Price for Pack of 6 (DUS230/235)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-H-2448)
- TRITON PRODUCTS Silver Tool Pegboard Kit with (1) 18 In. x 4.5 In. 18-Gauge Steel Square Hole Pegboard 5 pc. LocHook Assortment (LBS18T-SLV)
- VESTIL 55 Gallon Drum Stand 1.5k (DRUM-ST)
- VESTIL Steel Pail Opener, 11x3.5x1.875 (PAIL-PAL-UN)
- VESTIL Stainless Steel Tilting Drum Ring, 55 gal (TDR-55-SS)
- VESTIL Drum Pump Lever Action Poly, SS, 2" Bung (LDP-POLY-304)
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- VESTIL Drum Storage Rack, 3 Wide, 3 High (DRK-3-3)
- ZORO SELECT Color Coded Drum Ring, Gloss Finish, Beige (207000)
- Vestil Drum Accessories