Shop All Drum Accessories
Vestil
DRUM TIE DOWN 24 IN.
Mfr # DTD-24-2P
Zoro # G601793841
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.125
- Overall Length 24.5
- Width 30.4375
- Overall Width 30.4375
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DTD-24-2P
- Zoro # G601793841
- UPC # 691215320856
- Country of Origin United States
- Category Drum Accessories
Dimensions
Height | 2.125 |
Overall Length | 24.5 |
Width | 30.4375 |
Overall Width | 30.4375 |
Overall Height | 2.125 |
Length | 24.5 |
Depth | 24.5 |
Outside Dia. | 24.5 |
Size | 24.5 x 30.4375 x 2.125 |
Details
Material | Steel |
Color | Yellow |
Features | Handles for easy handling and strapping. Smooth surface for simple cleaning. Large diameter for. Lightweight for simple transference |
Finish | Powder Coat |
Application | This drum tie down is a great asset for both work and home. |
Weight | 23 |
Description
This drum tie down is a great asset for both work and home. The tie-down has a 24" diameter creating a snug fit over the top of a 55 gallon drum. Once in place, the two attachment points can be utilized to help secure the drum to the bed of a truck or other transporting vehicles with assistance of cables or straps. Cables and straps not included. The strong steel construction withstands the wear and tear of daily use, while the highly visible yellow finish provides a smooth surface for safe handling. When not in use the unit is storable due to its low profile, compact design. Baked-in powder-coated toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 4 in H, 10 7/8 in L, Blue (QUS224BL)
- ECONOCO Add-On Pipeline Hangbar (PSAOH)
- STACKBIN Steel Drawer, 23"L (4-MTBC)
- PLANO Plano ProLatch StowAway Organizer 13 Fixed Compartment Box, , 14W x 9-1/8D x 2H (2371304)
- VESTIL BraSS Style Drum Sling 0.75K (DCS-750-B)
- VESTIL Jumbo, Rubber Pallet Bands, 45" (BAND-92)
- VESTIL Drum Clutcher, 55 gal., Steel Drum, 1K (DCL-1000)
- VESTIL Drum Lock Polycarbon, 5/16, Paddlock Hole (DTL-22)
- VESTIL Multi Purpose Drum Lid Tool (DRUM-PLB)
- VESTIL 9 Pk 3/4" Bung Drum Facuet Fixed, 9PK (VDFT-9PKG)
- ZORO SELECT Faucet, 1/2-20 UNF, Self-Closing, Brass (08540)
- Vestil Drums & Accessories