Shop All Drum Accessories
Vestil
Drum Storage Rack, 3 Wide, 3 High
Mfr # DRK-3-3
Zoro # G1745182
product price: $1,052.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,052.99
Free 30-Day Returns
Key Features
- Overall Length 34.8125
- Height 74.5625
- Overall Width 85.9375
- Width 85.9375
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRK-3-3
- Zoro # G1745182
- UPC # 691215127455
- Country of Origin China
- Category Drum Accessories
Dimensions
Overall Length | 34.8125 |
Height | 74.5625 |
Overall Width | 85.9375 |
Width | 85.9375 |
Overall Height | 74.5625 |
Length | 34.8125 |
Depth | 34.8125 |
Details
Item | Drum Storage Rack,3 Wide,3 High |
Material | Steel |
Capacity | 7200 |
Number of Drums | 9 |
Color | Yellow (Frame) / Blue (Cross Braces) |
Finish | Powder Coat |
Horizontal/Vertical | Horizontal |
Description
Drum Storage Rack,3 Wide,3 High
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Bondhus Standard Ball End L-Wrench Set (6111)
- KRUEGER Therma Level Gauge, Tank 57" D, 2" NPT (H-2-57)
- FASTCAP Speed Brace 21 in. x 28 in. Black Heavy-Duty Shelf Bracket (FC.SB21X28BL)
- LITTLE GIANT Mobile Wrkbnch, Butcher Block, 48" W, 24" D, Caster Dia.: 3" (WT-2448-3R)
- VESTIL BraSS Style Drum Sling 0.75K (DCS-750-B)
- VESTIL Drum Clutcher, 55 gal., Steel Drum, 1K (DCL-1000)
- VESTIL 9 Pk 3/4" Bung Drum Facuet Fixed, 9PK (VDFT-9PKG)
- VESTIL Drum Faucet, 3/4" Bung, PK6 (VDFT-6PKG)
- VESTIL Blue Tilting Drum Ring, 55 gal. (TDR-55)
- VESTIL 55 Gallon Drum Stand 1.5k (DRUM-ST)
- ZORO SELECT Capseal Sealing Tool, 2 In (CCT20B)
- Vestil Drums & Accessories