Shop All Drum Accessories
Vestil
Drum Storage Rack, 3 Wide, 2 High
Mfr # DRK-3-2
Zoro # G1745167
product price: $653.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$653.99
Free 30-Day Returns
Key Features
- Overall Length 34.8125
- Height 53.0625
- Material Steel
- Width 85.9375
- Overall Width 85.9375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRK-3-2
- Zoro # G1745167
- UPC # 691215127448
- Country of Origin China
- Category Drum Accessories
Dimensions
Overall Length | 34.8125 |
Height | 53.0625 |
Width | 85.9375 |
Overall Width | 85.9375 |
Length | 34.8125 |
Overall Height | 53.0625 |
Depth | 34.8125 |
Details
Item | Drum Storage Rack,3 Wide,2 High |
Material | Steel |
Capacity | 4800 |
Number of Drums | 6 |
Color | Yellow (Frame) / Blue (Cross Braces) |
Finish | Powder Coat |
Horizontal/Vertical | Horizontal |
Accessory Type | Drum Storage Rack,3 Wide,2 High |
Description
Drum Storage Rack,3 Wide,2 High
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Leak Gauge, Tank, 44 In, 2 In NPT (K-2-44)
- POLAR PLUS Insulated Pallet Blanket, 450g Insulation, (DON-472-8HD)
- NEXEL Medium Duty Wire Shelving Unit, Green Epoxy, 36W x 18D x 74H (183674GN)
- STANLEY 25 Compartment Box, 16-1/2 in W x 2-1/8 in H x 13-1/4 in L, Plastic, Black/Yellow/Clear (014725R)
- VESTIL Drum Clutcher, 55 gal., Steel Drum, 1K (DCL-1000)
- VESTIL Jumbo Manual Drum Faucet, 2" Bung (JDFT-6PKG)
- VESTIL Drum Pump, Hand Pump, SS, 2" Bung (LDP-SS-316)
- VESTIL DRUM DEHEADER BLADE FOR DD-10 (DDB-2)
- VESTIL Drum Storage Rack, 2 Wide, 3 High (DRK-2-3)
- VESTIL Drum Pump Lever Action Poly, SS, 2" Bung (LDP-POLY-304)
- GLOBAL INDUSTRIAL Polypropylene 2-1/8 Female BSP Short Schuetz Dust Cap (493515)
- Vestil Drums & Accessories