Shop All Drum Accessories
This Product is Discontinued
Vestil
Drum Storage Rack, 2 Wide, 2 High (Discontinued)
Mfr # DRK-2-2
Zoro # G1745130
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Height 53.0625
- Overall Length 34.8125
- Width 60.4375
- Material Steel
- Overall Width 60.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRK-2-2
- Zoro # G1745130
- UPC # 691215127424
- Country of Origin China
- Category Drum Accessories
Dimensions
Height | 53.0625 |
Overall Length | 34.8125 |
Width | 60.4375 |
Overall Width | 60.4375 |
Overall Height | 53.0625 |
Length | 34.8125 |
Depth | 34.8125 |
Details
Item | Drum Storage Rack,2 Wide,2 High |
Material | Steel |
Capacity | 3200 |
Number of Drums | 4 |
Finish | Powder Coat |
Horizontal/Vertical | Horizontal |
Color | Yellow (Frame) / Blue (Cross Braces) |
Accessory Type | Drum Storage Rack,2 Wide,2 High |
Description
Drum Storage Rack,2 Wide,2 High
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.