Shop All Drum Accessories
Vestil
Drum Storage Rack, 1 Wide, 3 High
Mfr # DRK-1-3
Zoro # G1745173
product price: $438.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Key Features
- Overall Length 34.8125
- Height 74.5625
- Material Steel
- Width 34.875
- Overall Width 34.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRK-1-3
- Zoro # G1745173
- UPC # 691215127417
- Country of Origin China
- Category Drum Accessories
Dimensions
Overall Length | 34.8125 |
Height | 74.5625 |
Width | 34.875 |
Overall Width | 34.875 |
Overall Height | 74.5625 |
Length | 34.8125 |
Depth | 34.8125 |
Details
Item | Drum Storage Rack,1 Wide,3 High |
Material | Steel |
Capacity | 2400 |
Number of Drums | 3 |
Finish | Powder Coat |
Color | Yellow (Frame) / Blue (Cross Braces) |
Horizontal/Vertical | Horizontal |
Accessory Type | Drum Storage Rack,1 Wide,3 High |
Description
Drum Storage Rack,1 Wide,3 High
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank 38", 2"NPT (H-2-38-S1)
- WESTWARD Compartment Cabinet with polystyrene, 14 3/4 in W x 7 1/4 in H x 6 in D (31TT93)
- LEWISBINS 15 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 5 3/8 in L, Clear (PB54-3 Clear)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 6 PK (30250 BLUE)
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- VESTIL 12 Pk 3/4" Bung Drum Facuet Fixed, 12PK (VDFT-12PKG)
- VESTIL BraSS Style Drum Sling 0.75K (DCS-750-B)
- VESTIL DRUM DEHEADER BLADE FOR DD-10 (DDB-2)
- VESTIL DRUM RECYCLING 55 GAL BLUE UNIVERSAL (DC-P-55-CAN-UF-BU)
- VESTIL Drum Lock Polycarbon, 5/16, Paddlock Hole (DTL-22)
- VESTIL Multi Purpose Drum Lid Tool (DRUM-PLB)
- Vestil Drum Accessories