Shop All Trash Can Lids
Vestil
DRUM RECYCLING LID FLAPS 55 GAL BLUE
Mfr # DC-P-55-CANF-BU
Zoro # G2969260
product price: $54.95
/ea
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Low Density Polyethylene (LDPE)
- Height 5.25
- For Use With 55 Gallon Drum
- Length 24.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DC-P-55-CANF-BU
- Zoro # G2969260
- UPC # 691215133838
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Height | 5.25 |
Length | 24.75 |
Fits Container Size | 55 Gallon |
Depth | 24.75 |
Details
Color | Blue |
Material | Low Density Polyethylene (LDPE) |
Item | Drum Recycling Lid |
For Use With | 55 Gallon Drum |
Features | Strong construction durability. Small top opening to reduce animal activity. Lightweight design for simple transferring. Internal mechanism to decrease chances of items being removed |
Description
Collecting aluminum cans or plastic bottles could not be easier with Recycling Lids. Fits on open head plastic or steel drums only with lid and ring are removed. Low-density polyethylene construction. Fits snug to resist blowing off in outdoor environments or being tampered with by people or animals. An included flap helps to discourage the removal of contents.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Canister Spray Refill, Citrus (2ZXC3)
- ZOGICS Organic Acid Restroom Cleaner, 32 oz (CLNREC32CN)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO100)
- 3M Buffing and Cleaning Pad, 13 In, Red, PK5 (5100)
- VESTIL DRUM RECYCLING LID 30 GAL DRUM RED (DC-P-30-CAN-RD)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Black, Steel (TRASH-TOP-DD-BK-3PK)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Green, Steel (TRASH-TOP-GN-3PK)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 44 Gallon, Brown (240463BN)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Blue, Resin, 0 Openings (1779731)
- RUBBERMAID COMMERCIAL 56 gal Canopy Trash Can Top, 23 in W/Dia, Brown, Resin, 2 Openings (FG256V00BRN)
- RUBBERMAID COMMERCIAL BLK Trash Can Dolly (FG264020BLA)
- Vestil Trash Can Lids