Shop All Trash Can Lids
Vestil
DRUM RECYCLING LID FLAPS 55 GAL BLACK
Mfr # DC-P-55-CANF-BK
Zoro # G2969166
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Low Density Polyethylene (LDPE)
- Height 5.25
- For Use With 55 Gallon Drum
- Length 24.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DC-P-55-CANF-BK
- Zoro # G2969166
- UPC # 691215133821
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Height | 5.25 |
Length | 24.75 |
Fits Container Size | 55 Gallon |
Depth | 24.75 |
Details
Color | Black |
Material | Low Density Polyethylene (LDPE) |
Item | Drum Recycling Lid |
For Use With | 55 Gallon Drum |
Features | Strong construction durability. Small top opening to reduce animal activity. Lightweight design for simple transferring. Internal mechanism to decrease chances of items being removed |
Description
Collecting aluminum cans or plastic bottles could not be easier with Recycling Lids. Fits on open head plastic or steel drums only with lid and ring are removed. Low-density polyethylene construction. Fits snug to resist blowing off in outdoor environments or being tampered with by people or animals. An included flap helps to discourage the removal of contents.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEN Center-Pull Paper Towels, 2 Ply, 2.3 in Core Dia, 7.3 in W, 500 ft, 600 Sheets/Roll, White, 6 Pack (GEN203)
- UNGER UNGER Gray Window Squeegee Bucket Lid (QB080)
- TOUGH GUY 48 in L Dust Mop, Slide On Connection, Pad End, Green, Microfiber (6PVT6)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, Blue/White, Hydroknit, 200 Wipes, 12 1/2 in x 23 1/2 in (06053)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Black, Steel (TRASH-TOP-DD-BK-3PK)
- VESTIL DRUM RECYCLING LID 30 GAL DRUM RED (DC-P-30-CAN-RD)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Green, Steel (TRASH-TOP-GN-3PK)
- VESTIL DRUM RECYCLING LID FLAPS 55 GAL BLUE (DC-P-55-CANF-BU)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Gray (FG264560GRAY)
- RUBBERMAID COMMERCIAL Brute® Flat Lid For 44 Gallon Round Trash Container, White - FG264560WHT (FG264560WHT)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240463BOR)
- Vestil Trash Can Lids