Shop All Trash Can Lids
Vestil
DRUM RECYCLING LID 55 GAL DRUM YELLOW
Mfr # DC-P-55-CAN-YL
Zoro # G2969665
product price: $37.69
/ea
Sold in multiples of 2 for $75.38
$75.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Low Density Polyethylene (LDPE)
- Height 5.25
- For Use With 55 Gallon Drum
- Length 24.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DC-P-55-CAN-YL
- Zoro # G2969665
- UPC # 691215328166
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Height | 5.25 |
Length | 24.75 |
Fits Container Size | 55 Gallon |
Depth | 24.75 |
Details
Color | Yellow |
Material | Low Density Polyethylene (LDPE) |
Item | Drum Recycling Lid |
For Use With | 55 Gallon Drum |
Features | Perfect for 55 gallon drums. Lightweight design is easily maneuvered. Easily washable. Strong construction for outdoor use |
Description
Collecting aluminum cans or plastic bottles could not be easier with Recycling Lids. Fits on open head plastic or steel drums only with lid and ring are removed. Low-density polyethylene construction. Fits snug to resist blowing off in outdoor environments or being tampered with by people or animals.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICOVER Vapor Barrier, 100ft L, 10ft W, White, 10mil (PCB10)
- HERITAGE Linear Low-Density Can Liners, 65 gal, 1.5 mil, 43 x 60, Black, 100PK (H8660AK)
- ZEP Carpet Extraction Cleaner, Lemongrass, 1gal Bottle, PK4 (1041398)
- TENNANT Drain Hose Assembly, W/4VDT8 (1010143)
- VESTIL DRUM RECYCLING LID 30 GAL DRUM RED (DC-P-30-CAN-RD)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Black, Steel (TRASH-TOP-DD-BK-3PK)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Green, Steel (TRASH-TOP-GN-3PK)
- VESTIL DRUM RECYCLING LID FLAPS 55 GAL BLUE (DC-P-55-CANF-BU)
- RUBBERMAID COMMERCIAL Flat Lid, 16 W/Dia, Gray, Plastic (FG260900GRAY)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Blue, Resin, 1 Openings (FG270388BLUE)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 55 Gallon Gray (240464GYB)
- Vestil Trash Can Lids