Shop All Trash Can Lids
Vestil
DRUM RECYCLING LID 30 GAL DRUM YELLOW
Mfr # DC-P-30-CAN-YL
Zoro # G2969367
product price: $29.85
/ea
Sold in multiples of 2 for $59.70
$59.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color yellow
- Material Low Density Polyethylene (LDPE)
- Height 5.25
- Fits Container Size 30 Gallon
- Length 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DC-P-30-CAN-YL
- Zoro # G2969367
- UPC # 691215328081
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Height | 5.25 |
Fits Container Size | 30 Gallon |
Length | 20 |
Depth | 20 |
Details
Color | yellow |
Material | Low Density Polyethylene (LDPE) |
For Use With | 30 Gallon Drum |
Item | Drum Recycling Lid |
Features | Perfect for 30 gallon drums. Lightweight design is easily maneuvered. Easily washable. Strong construction for outdoor use |
Description
Collecting aluminum cans or plastic bottles could not be easier with Recycling Lids. Fits on open head plastic or steel drums only with lid and ring are removed. Low-density polyethylene construction. Fits snug to resist blowing off in outdoor environments or being tampered with by people or animals.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Roll, 400 Sheets, White, 80 PK (2465100)
- HERITAGE 7 gal Trash Bags, 0.24 mil (6 Micron), Natural, 40 PK (HERZ4022RNR01)
- STARRETT Surface Plate Cleaner, Size 1 gal., PK4 (81822)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Trash Can, Green, 11 in Dia, Open Top, High Quality Resin Blend (1956186)
- VESTIL DRUM RECYCLING LID 30 GAL DRUM RED (DC-P-30-CAN-RD)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Black, Steel (TRASH-TOP-DD-BK-3PK)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Green, Steel (TRASH-TOP-GN-3PK)
- VESTIL DRUM RECYCLING LID FLAPS 55 GAL BLUE (DC-P-55-CANF-BU)
- REV-A-SHELF Accessory, 14 in W/Dia, White, Plastic (RV-35-LID-1)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Blue, Resin, 1 Openings (1829398)
- RUBBERMAID COMMERCIAL Rubbermaid® Flat Lid For 10 Gal. Brute Container, White - FG260900WHT (FG260900WHT)
- Vestil Trash Can Lids