Shop All Trash Can Lids
Vestil
DRUM RECYC LID FLAP 30 GAL(CLOSED) RED
Mfr # DC-P-30-CANF-RD
Zoro # G2969568
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Low Density Polyethylene (LDPE)
- Height 5.25
- For Use With 30 Gallon Drum
- Fits Container Size 30 Gallon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DC-P-30-CANF-RD
- Zoro # G2969568
- UPC # 691215328050
- Country of Origin United States
- Category Trash Can Lids
Dimensions
Height | 5.25 |
Fits Container Size | 30 Gallon |
Length | 20 |
Depth | 20 |
Details
Color | Red |
Material | Low Density Polyethylene (LDPE) |
For Use With | 30 Gallon Drum |
Item | Drum Recycling Lid |
Features | Perfect for 30 gallon drums. Lightweight design is easily maneuvered. Easily washable. Strong construction for outdoor use |
Description
Collecting aluminum cans or plastic bottles could not be easier with Recycling Lids. Fits on open head plastic or steel drums only with lid and ring are removed. Low-density polyethylene construction. Fits snug to resist blowing off in outdoor environments or being tampered with by people or animals. A built in flap is included to help reduce and discourage the removal of contents.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK Task Wipes, 14-7/10"x16-3/5", White, PK 140 (KCC34256)
- MICHIGAN BRUSH 60" Handle, 1 in Dia, Silver, Tan, Wood (HND-25260)
- KRAFT TOOL 96" Color Coded Handle, Gold, Anodized Aluminum (CC293SG)
- VIKAN 6-1/2" Brush LengthTube and Valve Brush (53565)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Green, Steel (TRASH-TOP-GN-3PK)
- VESTIL DRUM RECYCLING LID 30 GAL DRUM RED (DC-P-30-CAN-RD)
- VESTIL Trash Can Lid, 23.5 in W/Dia, Black, Steel (TRASH-TOP-DD-BK-3PK)
- VESTIL DRUM RECYCLING LID FLAPS 55 GAL BLUE (DC-P-55-CANF-BU)
- RUBBERMAID COMMERCIAL Rubbermaid 9W27 Brute Rollout 50 Gallon Large Mobile Container Gray with Lid (FG9W2700GRAY)
- TOUGH GUY 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (4PGU4)
- REV-A-SHELF Accessory, 14 in W/Dia, Silver, Plastic (RV-35-LID-17-1)
- Vestil Trash Can Lids