Shop All Drum Accessories
Vestil
DRUM RECYC FLAP 55GAL(CLOSED/OPEN) YELLOW
Mfr # DC-P-55-CAN-UF-YL
Zoro # G801793603
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24.625
- Height 6
- Width 25.5625
- Material Low Density Polyethylene (LDPE)
- Overall Width 25.5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DC-P-55-CAN-UF-YL
- Zoro # G801793603
- UPC # 691215328159
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 24.625 |
Height | 6 |
Width | 25.5625 |
Overall Width | 25.5625 |
Overall Height | 6 |
Length | 24.625 |
Depth | 24.625 |
Outside Dia. | 24.625 |
Size | 24.625 x 25.5625 x 6 |
Details
Material | Low Density Polyethylene (LDPE) |
Color | Yellow |
Features | Perfect for 55 gallon drums. Lightweight design is easily maneuvered. Easily washable. Strong construction for outdoor use |
Handle | No |
Weight | 2 |
Application | Fits on open head plastic or steel drums only with lid and ring are removed. |
Description
Collecting aluminum cans or plastic bottles could not be easier with Recycling Lids. Fits on open or closed head drums. Low-density polyethylene construction. Fits snug to resist blowing off in outdoor environments or being tampered with by people or animals.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 16-1/2 in L (DG92035RD)
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 9 in H, 1.5 cu ft Volume Capacity (ELB6220.GY1)
- ALATERRE FURNITURE Dover 25"W x 68"H Corner Storage Cabinet with 2 Doors and Open Shelving (ANDO77WH)
- AKRO-MILS Stack & Nest Container, Gray, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185GREY)
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- VESTIL Jumbo, Rubber Drum Bands, 17" (BAND-34)
- VESTIL Galvanized Tilting Drum Ring, 30 gal. (TDR-30-G)
- VESTIL Steel Pail Opener, 11x3.5x1.875 (PAIL-PAL-UN)
- VESTIL Galvanized Tilting Drum Ring, 55 gal. (TDR-55-G)
- VESTIL Jumbo Manual Drum Faucet, 2" Bung (JDFT-6PKG)
- ZORO SELECT Gasket, GE2000 (GE2000)
- Vestil Drum Accessories