Shop All Drum Racks & Enclosures
This Product is Discontinued
Vestil
Drum Rack, Yellow, 1600 lb., 12-3/4 in. H (Discontinued)
Mfr # DRUM-RACK-2
Zoro # G3374756
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drum Rack Capacity (2) 55 gal.
- Capacity 1600 lb.
- Material Steel
- Height 12-3/4"
- Width 45-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-RACK-2
- Zoro # G3374756
- UPC # 691215015615
- Country of Origin Unknown
- Category Drum Racks & Enclosures
Dimensions
Height | 12-3/4" |
Width | 45-1/2" |
Depth | 29-7/8" |
Details
Item | Drum Rack |
Drum Rack Capacity | (2) 55 gal. |
Capacity | 1600 lb. |
Material | Steel |
Color | Yellow |
Finish | Painted |
Drum Capacity | (2) 55 gal. |
Description
Stackable Drum Rack - 2 Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.