Shop All Lifting Truck Parts
Vestil
Drum Pump Lever Action, Ptfe/Viton
Mfr # LDP-FG
Zoro # G1748518
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3.5"
- Material PTFE (Polytetrafluoroethylene)
- Color White
- Assembled No
- Platform Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # LDP-FG
- Zoro # G1748518
- UPC # 691215102971
- Country of Origin Taiwan, Province of China
- Category Lifting Truck Parts
Dimensions
Overall Width | 3.5" |
Platform Length | 15" |
Details
Material | PTFE (Polytetrafluoroethylene) |
Color | White |
Item | Drum Pump Lever Action,Ptfe/Viton |
Assembled | No |
Includes | This pump with lever action is constructed of PTFE with a stainless steel piston rod. |
Application | This manual drum pump is designed for dispensing and transferring liquids out of fifty-five (55) gallon drum. |
Description
Drum Pump Lever Action,Ptfe/Viton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Lift Master Fork Truck Boom (LM-OBT-8-36)
- BISON LIFTING EQUIPMENT 10 Ton Manual Chain Hoist, 10 Ft, Galv. Chain (CH100-10-G)
- VESTIL HD Magnetic Hanging Sweeper, 36" (HDMS-36)
- ZORO SELECT Cube Truck, 9/16 cu. yd., 600lb. Cap, White (36FL26)
- VESTIL Tilting Drum Ring for 55 Gallon Steel Drums - 1200 Lb. Capacity (TDR-55)
- VESTIL Lp Tank Lift, Powder Coat, Yellow (BTX-LP)
- VESTIL AIR FILTER-LUBE REGULATOR PORT HOLE 1/2 (FLR-1/2)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-PTH50-LW - Fits Crown Model # PTH50 (Newer) (GWK-PTH50-LW)
- DAYTON Electric Component Board (493V98)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Jack Truck GWK-EJE120-LW - Fits Jungheinrich Model# EJE120 (GWK-EJE120-LW)
- GENIE Caster Wheel, 8 in. x 2 in. (32453GT)
- Vestil Lifting Truck Parts