Shop All Drum Accessories
Vestil
Drum Lock Polycarbon, 5/16, Paddlock Hole
Mfr # DTL-22
Zoro # G5439729
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3
- Height 3.625
- Overall Width 6.375
- Material Polycarbonate
- Width 6.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DTL-22
- Zoro # G5439729
- UPC # 691215015882
- Country of Origin China
- Category Drum Accessories
Dimensions
Overall Length | 3 |
Height | 3.625 |
Overall Width | 6.375 |
Width | 6.375 |
Length | 3 |
Overall Height | 3.625 |
Depth | 3 |
Details
Item | Drum Lock Polycarbon,5/16,Paddlock Hole |
Material | Polycarbonate |
Color | Green |
Accessory Type | Drum Lock Polycarbon,5/16,Paddlock Hole |
Description
Drum Lock Polycarbon,5/16,Paddlock Hole
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSI-PLAST Nesting Container, Blue, Polyethylene, 23 in L, 15 5/8 in W, 12 in H, 1.72 cu ft Volume Capacity (39816)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing (272080)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 63 pc. LocHook Assortment (LB2-Kit)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 42"W, Chrome (2442C)
- VESTIL Standard Drum Deheader (DD-9)
- VESTIL 55 Gallon Drum Stand 1.5k (DRUM-ST)
- VESTIL 3 Pk 3/4" Bung Drum Facuet Fixed, 3PK (VDFT-3PKG)
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- VESTIL DRUM RECYCLING 55 GAL BLUE UNIVERSAL (DC-P-55-CAN-UF-BU)
- VESTIL Stainless Steel Tilting Drum Ring, 30 gal (TDR-30-SS)
- ZORO SELECT Insulated Cover, 41 x 45 x 48 In. (DQ4275)
- Vestil Drums & Accessories