Shop All Drum Tools
Vestil
Drum Lifter, Rotator, Transport, Steel Jaw
Mfr # DRUM-LRT-ESJ
Zoro # G5582075
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,930.99
Free 30-Day Returns
Key Features
- Overall Height 78
- Overall Length 44
- Overall Width 40
- Material Steel
- Length 44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DRUM-LRT-ESJ
- Zoro # G5582075
- UPC # 691215086127
- Country of Origin China
- Category Drum Tools
Dimensions
Overall Height | 78 |
Overall Length | 44 |
Overall Width | 40 |
Length | 44 |
Width | 40 |
Height | 78 |
Details
Material | Steel |
Color | Yellow |
Item | Drum Lifter,Rotator,Transport,Steel Jaw |
Finish | Painted |
Product Type | Drum Lifter,Rotator,Transport,Steel Jaw |
Description
Drum Lifter,Rotator,Transport,Steel Jaw
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A SAND)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (4VFG4)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (UY1228-1A-HG)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 2 13/16 in H x 8-1/2 in W (6676KC)
- VESTIL Manual Pail Tipper Steel, 70 lb. (CAN-A)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- VESTIL Automatic Eagle Beak Drum Lifter 2K 29In (FMDL-2)
- VESTIL Multi-Purpose Drum Lifter, 800 lb. Cap. (PDL-800-M)
- VESTIL Elect Hydraulc Drum Crushr/Compactr, 460V (HDC-905-IDC/460V)
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- Vestil Drum Tools