Shop All Drum Lifting Trucks & Dispensers
Vestil
DRUM LIFTER, CARRIAGE MOUNTED
Mfr # DLH-CL2-1
Zoro # G7824075
product price: $531.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$531.99
Free 30-Day Returns
Key Features
- Overall Height 30.4375
- Overall Length 16.625
- Overall Width 16.46875
- Material Steel
- Color Blue / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DLH-CL2-1
- Zoro # G7824075
- UPC # 691215322188
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 30.4375 |
Overall Length | 16.625 |
Overall Width | 16.46875 |
Platform Length | 16.625" |
Height | 31 in |
Length | 17 in |
Width | 16.46875 |
Size | 16.625 x 16.46875 x 30.4375 |
Depth | 16.625 |
Details
Material | Steel |
Color | Blue / Yellow |
Load Capacity | 1000 lb |
Assembled | Yes |
Color/Finish | Blue/Yellow |
For Use With | The unit simply attaches to the carriage of the forklift and can be used immediately after installation. |
Includes | A durable finish protects the lifter from marring. |
For Drum Material | Steel, Plastic & Fiber |
Features | Powder coated for durability during use. Large capacity for lifting heavy drums. Simple attachment to carriage of lifting unit. Efficient way to maneuver drums |
Application | This type of lifting option minimizes manual labor and time spent transferring drums between areas. |
Weight | 92 |
Description
A drum lifter is a great way to quickly maneuver drums. This type of lifting option minimizes manual labor and time spent transferring drums between areas. The unit simply attaches to the carriage of the forklift and can be used immediately after installation. A durable finish protects the lifter from marring.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork Extensions, 90in.L x 5inW, Strap, PK2 (35LU38)
- BLUFF MANUFACTURING Dockplate, Aluminum, 4720 lb, 24 x 36 In (A3624)
- EXTREME MAX Extreme Max 5600.3145 Winch Mount Kit for Polaris Sportsman (5600.3145)
- LIFT-ALL Roundsling, Endless, 4 ft L, 10000 lb Cap (KEN10KX4)
- VESTIL EAGLE BEAK DRUM LIFTER ONE DRUM 3 SADDLE ROLLER (FMDL-1-LDS-R3)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- VESTIL Revolving Drum Cart, Poly Wheels 1K (RDC-1000-5PO)
- VESTIL Rotating Drum Cart, Poly, 800 lb. (RDC-60-5-PU)
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- VESTIL DRUM HOIST CARRIER/ROTATOR W/4WAY POCKET 1500 LB (DCT-85-4WFP)
- ZORO SELECT Drum Carrier, 800 lb, 6-1/2In x 2-1/2In (285A)
- Vestil Drum Lifting Trucks & Dispensers