Shop All Drum Tools
Vestil
Drum Lifter, 49-7/16 in. H, 1000 lb.
Mfr # DRUM-LUG
Zoro # G3775208
original price:
$524.36
8% off
new price: $479.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Overall Height 49 7/16 in
- Number of Drums 1
- Overall Length 17 3/4 in
- Overall Width 28 5/8 in
- Drum Capacity 55 gal, 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-LUG
- Zoro # G3775208
- UPC # 691215099677
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 49 7/16 in |
Overall Length | 17 3/4 in |
Overall Width | 28 5/8 in |
Lifting Eye Dia. | 5/8 in |
Fork Pocket Size | 6-1/2 in x 2 in |
For Maximum Drum Diameter | 24 5/8 in |
For Maximum Drum Height | 42 in |
For Min. to Max. Drum Diameter | 24 5/8 in |
Description
Drum Lifter, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points Not Applicable, For Maximum Drum Diameter 24 5/8 in, For Maximum Drum Height 42 in, For Minimum Drum Diameter Not Applicable, Material Steel, Overall Length 17 3/4 in, Weight Capacity 1,000 lb, For Drum Material Fiber, Plastic, Metal, Grip Location Body, For Drum Capacity 30 gal, 55 gal, Product Type Lifting Cradle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEX FLOW CELL Starter Gravity Flow Rack, 48 in D, 60 in W, 3 Shelves, Blue (FC99SR60483-S)
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Blue (30150BLUE)
- 80/20 Grab Door Catch/Keeper 1.4Kg Pull Force (65-2069)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW4CC0478-4CL)
- VESTIL Fork Mounted Poly Drum Handler, 1.1K (FPDL-11-H)
- VESTIL Chain Drum Lifter (CDL-2000)
- VESTIL Manual Portable Drum Lifter/Transporter (DRUM-LRT)
- VESTIL Automatic Eagle Beak Drum Lifter, 1K (FMDL-1)
- VESTIL Secure Overhead Drum Lifter, 2200 lb. (DRUM-GRAB)
- VESTIL Zinc Straight Hand Drum Bung Nut Wrench (BNW-IX-W)
- ZORO SELECT Drum Carrier, 1 Drum, 55 gal., 800 lb. (21VG48)
- Vestil Drum Tools