Shop All Drum Tools
Vestil
Drum Lifter, 20-3/4 in. H, 1500 lb.
Mfr # DL-31
Zoro # G3374631
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 20 3/4 in
- Overall Length 20 7/8 in
- Overall Width 4 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DL-31
- Zoro # G3374631
- UPC # 691215013642
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 20 3/4 in |
Overall Length | 20 7/8 in |
Overall Width | 4 in |
Overall LxWxH | 20 7/8 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1,500 lb |
Item | Drum Lifter |
Finish | Powder Coat |
Construction | Steel |
Number of Drums | 1 |
Includes | (1) Drum Lifter |
Drum Capacity | 55 gal, 30 |
For Use With | 30, 55 gal Drum |
Type | Vertical |
Product Type | Lifting Hook |
Drum Orientation | Vertical |
For Drum Material | Metal |
Grip Location | Rim |
Weight Capacity | 1,500 lb |
For Drum Capacity | 30 gal, 55 gal |
Description
Drum Lifter, Color Blue, Drum Orientation Vertical, Material Steel, Overall Length 20 7/8 in, Weight Capacity 1,500 lb, For Drum Material Metal, Grip Location Rim, For Drum Capacity 30 gal, 55 gal, Product Type Lifting Hook
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STACKBIN Articulating Monitor Arm (4-FMA)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Yellow, Fiberglass, 17-7/8 in L, 5 in H (780208-5126)
- ECONOCO Round Tubing 48"L, 17 ga., Chrome, 10PK (RU4)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Gray (254635GY)
- VESTIL Drum Transport Unit, 47-1/2 in. H, 660 lb. (DRUM-55S)
- VESTIL Secure Overhead Drum Lifter, 2200 lb. (DRUM-GRAB)
- VESTIL Automatic Eagle Beak Drum Lifter 2K 29In (FMDL-2)
- VESTIL Manual Portable Drum Lifter/Transporter (DRUM-LRT)
- VESTIL Multi-Purpose Drum Lifter, 800 lb. Cap. (PDL-800-M)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 2000 (OLA-2-42-DLX)
- WESCO Deluxe Drum Cradle, CW-20 (240025)
- Vestil Drums & Accessories