Shop All Drum Lifting Trucks & Dispensers
Vestil
DRUM HOIST CARRIER/ROTATOR W/4WAY POCKET 1500 LB
Mfr # DCT-85-4WFP
Zoro # G701795271
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DCT-85-4WFP
- Zoro # G701795271
- UPC # 691215321495
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
The Drum Carrier/Rotator rotates and positions a fully loaded steel drum with ease. It can be either mounted to a hoist or fork truck. Unit features a chain crank that allows the operator to rotate drums that are out of reach. Drums are held in place with a drum locking system. Drum must be full to rotate at rated capacity. Four way fork pockets give the user a broader choice during the lifting and rotating motions.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON rigid Caster with Wheel (C1409)
- LIFT-ALL Roundsling, Endless, 10 ft L, 66000 lb Cap (EN800X10)
- SHEPHERD CASTER 5" X 1-1/4" Non-Marking Monotech (Donut) Swivel Caster, Partial Thread Guard, Loads Up To 300 lb (PGS50748ZN-DMT32(GG))
- LIFT-ALL Sling, Wire Rope, 20 ft. (58IEEX20)
- VESTIL Low Profile Hydraulic Drum Truck, Load Cap. 600 lb. (LPDT)
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- VESTIL Revolving Drum Cart, Poly Wheels 1K (RDC-1000-5PO)
- VESTIL Rotating Drum Cart, Poly, 800 lb. (RDC-60-5-PU)
- VESTIL Revolving Drum Cart, Steel Wheels, 1K (RDC-1000-5SS)
- MORSE MorseĀ® Mobile Drum Lift and Tilt 400A-96-125 12V 96" High for 55 Gal Drum - Pull Chain Rotation (400A-96-125)
- Vestil Drum Lifting Trucks & Dispensers