Shop All Drum Accessories
Vestil
Drum Faucet, Stainless Steel, 3/4 Bung
Mfr # DFT-SS
Zoro # G5440036
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.125
- Overall Length 5.6875
- Overall Width 1.625
- Width 1.625
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DFT-SS
- Zoro # G5440036
- UPC # 691215013147
- Country of Origin Taiwan, Province of China
- Category Drum Accessories
Dimensions
Height | 4.125 |
Overall Length | 5.6875 |
Overall Width | 1.625 |
Width | 1.625 |
Overall Height | 4.125 |
Length | 5.6875 |
Depth | 5.6875 |
Details
Item | Drum Faucet,Stainless Steel,3/4 Bung |
Material | Stainless Steel |
Color | Silver |
Accessory Type | Drum Faucet,Stainless Steel,3/4 Bung |
Description
Drum Faucet,Stainless Steel,3/4 Bung
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOPPING BASKET Rolling Hand Basket, Polypropylene, Black, Width: 15 3/4 in (115545NEGO)
- CRAFTSMAN Storage, 1000 Series 26" Wide 5 Drawer T (CMST22654BK)
- BASCO Plastic Container, 5 gal. (EZ-E538)
- BUCKHORN Gray Bulk Container, Plastic, 25.9 cu ft Volume Capacity (BF4844290051000)
- VESTIL 55 Gallon Drum Stand 1.5k (DRUM-ST)
- VESTIL Steel Pail Opener, 11x3.5x1.875 (PAIL-PAL-UN)
- VESTIL Cutter, Double Ended, 5.5" (CUT-D-1)
- VESTIL Drum Pump, Lever Action, Steel, 2" Bung (LDP-ST)
- VESTIL Multi Purpose Drum Lid Tool (DRUM-PLB)
- VESTIL 12 Pk 3/4" Bung Drum Facuet Fixed, 12PK (VDFT-12PKG)
- ZORO SELECT LEAK RPR PATTIE 10 OZ (P-2)
- Vestil Drums & Accessories