Shop All Drum Tools
Vestil
Drum Dumper, Stationary, 60in, 42sec., Steel
Mfr # HDD-36-15-S
Zoro # G3473955
product price: $4,071.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,071.99
Free 30-Day Returns
Key Features
- Overall Height 60 in
- Overall Length 61 1/2 in
- Overall Width 36 in
- Load Capacity 1,500 lb
- Clearance Between Legs 28 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HDD-36-15-S
- Zoro # G3473955
- UPC # 691215022392
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 60 in |
Overall Length | 61 1/2 in |
Overall Width | 36 in |
Level Height | 60 in |
Dispensing Height | 36 in |
Dia. | 24 in |
Rotated Height | 95 3/4 in |
Dump Height | 36 in |
Overall WxDxH | 36 in x 62 in x 60 in |
Manufacturer Warranty Length | 1 yr Limited |
Rotation Height | 96 in |
For Maximum Drum Diameter | 24 in |
Power Cord Length | 8 ft |
Overall Depth | 62 in |
Description
Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 36 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 115V Single Phase, 3/4 HP Motor, 56 Frame, 60 Hz Upper Travel Limit Switch, 8 ft Long Coil Cord, Includes Battery No, Operating Voltage 115V AC, Overall Depth 62 in, Overall Height 60 in, Overall Width 36 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawer Storage Bin, Steel, 5 1/2 in W, 4 1/2 in H, 17 in L, Gray (BX-518)
- KENNEDY Divider, 2" Drawer, 11 Compt, 27" Cabinets (81922)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 23 5/8 in L, Yellow (QSB816YL)
- MACROMATIC Liquid Level Relay (LCP2E100-G)
- VESTIL Fork Mounted Poly Drum Handler, 1.1K (FPDL-11-H)
- VESTIL Manual Pail Tipper Stainless Steel, 70 lb (CAN-S)
- VESTIL Stainless Steel Drum Lifter/Transporter (DRUM-LT-SS)
- VESTIL Drum Lifter, Rotator, Transport, Steel Jaw (DRUM-LRT-ESJ)
- VESTIL Variable Height Pail Dumper, 200 lb. (LLW-PAILD-200)
- VESTIL Manual Cylinder Lifter, 10" dia. (CYL-M-10)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND STEEL (08005)
- Vestil Drums & Accessories