Shop All Drum Tools
Vestil
Drum Dumper, 60 In H, 1000 lb.Cap
Mfr # HDD-60-10-S
Zoro # G2300481
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,764.99
Free 30-Day Returns
Key Features
- Overall Height 84 in
- Overall Width 36 in
- Load Capacity 1,000 lb
- Number of Drums 1
- Drum Capacity 55 gal, 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDD-60-10-S
- Zoro # G2300481
- UPC # 691215022729
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 84 in |
Overall Width | 36 in |
Power Cord Length | 8 ft |
Dump Height | 60 in |
Manufacturer Warranty Length | 1 yr Limited |
For Maximum Drum Diameter | 24 in |
Overall WxDxH | 36 in x 80 in x 84 in |
Rotation Height | 137 in |
Overall Depth | 80 in |
Description
Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 60 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 115V Single Phase, 3/4 HP Motor, 56 Frame, 60 Hz Upper Travel Limit Switch, 8 ft Long Coil Cord, Includes Battery No, Operating Voltage 115V AC, Overall Depth 80 in, Overall Height 84 in, Overall Width 36 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 6 in W, 5 in H, 9 1/4 in L, Yellow (QUS221YL)
- A & M HARDWARE A & M Hardware Am1818 W 18 In. X 18 In. Work Station Brackets - White (AM1818 W)
- LEWISBINS Plastic Divider, Black, 20 5/8 in L, Not Applicable W, 4 7/16 in H (DV2250 XL)
- STERILITE 6 qt Storage Tote, Clear/White, Polypropylene, 13 5/8 in L x 8 1/4 in W x 4 7/8 in H (16428012)
- VESTIL Stainless Steel Drum Lifter/Transporter (DRUM-LT-SS)
- VESTIL Manual Pail Tipper Steel, 70 lb. (CAN-A)
- VESTIL Automatic Eagle Beak Drum Lifter 2K 29In (FMDL-2)
- VESTIL Multi-Purpose Drum Lifter, 800 lb. Cap. (PDL-800-M)
- VESTIL Drum Bung Socket BUNG-S-S1 - Zinc-Plated Cast Steel - 3/8" Drive Size (BUNG-S-S1)
- VESTIL Drum Lifter, Rotator, Transport, Steel Jaw (DRUM-LRT-ESJ)
- DAYTON Drum Lifter, 1 Drum, 55 gal., 1000 lb, 21 In (21VG36)
- Vestil Drum Tools