Shop All Drum Tools
Vestil
Drum Dumper, 48 In H, 750 lb.Cap
Mfr # HDD-48-7-P
Zoro # G3328136
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,489.99
Free 30-Day Returns
Key Features
- Overall Height 73 in
- Overall Width 36 in
- Load Capacity 750 lb
- Wheel Type Caster
- Drum Capacity 55 gal, 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDD-48-7-P
- Zoro # G3328136
- UPC # 691215022590
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 73 in |
Overall Width | 36 in |
Power Cord Length | 8 ft |
For Maximum Drum Diameter | 24 in |
Overall Depth | 72 in |
Manufacturer Warranty Length | 1 yr Limited |
Rotation Height | 117 in |
Dump Height | 48 in |
Overall WxDxH | 36 in x 72 in x 73 in |
Description
Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Clamp, Dump Angle 45 Degrees , Dump Height 48 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 30 gal, 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Blue, Yellow, Includes 115V Single Phase, 3/4 HP Motor, 56 Frame, 60 Hz Upper Travel Limit Switch, 8 ft Long Coil Cord, Includes Battery No, Operating Voltage 115V AC, Overall Depth 72 in, Overall Height 73 in, Overall Width 36 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Drum Mixer, 1/4 HP, 316 SS (32V133)
- LITTLE GIANT Workbench, Steel, 60" W, 30" D (WW-3060-ADJ)
- EAGLE MFG Open Head Salvage Drum, Polyethylene, 20 gal, Unlined, Yellow (1650)
- AKRO-MILS Clear Attached Lid Container, Plastic, Steel Hinge, 12 gal Volume Capacity (39120SCLAR)
- VESTIL Manual Portable Drum Lifter/Transporter (DRUM-LRT)
- VESTIL Crusher/Compactor, 230V, High Cycle Pkg (HDC-905-HC/230V)
- VESTIL Deluxe Overhead Load Liftr, 42", Fork, 4000 (OLA-4-42-DLX)
- VESTIL Manual Pail Tipper Steel, 70 lb. (CAN-A)
- VESTIL Automatic Eagle Beak Drum Lifter 2K 29In (FMDL-2)
- VESTIL Zinc Straight Hand Drum Bung Nut Wrench (BNW-IX-W)
- GLOBAL INDUSTRIAL Salvage Drum Lifter for 55 Gallon Steel Drums (988930)
- Vestil Drum Tools