Shop All Drum Dollies & Caddies
Vestil
DRUM DOLLY LD POLY BLUE 55 GALLON
Mfr # DRUM-DP-LD-55-BU
Zoro # G701793253
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 8.3125
- Overall Length 24.25
- Overall Width 24.25
- Material High Density Polyethylene
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-DP-LD-55-BU
- Zoro # G701793253
- UPC # 691215231923
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 8.3125 |
Overall Length | 24.25 |
Overall Width | 24.25 |
Wheel Diameter | 3" |
Platform Length | 24.25" |
Length | 25 in |
Height | 9 in |
Width | 24.25 |
Depth | 24.25 |
Outside Diameter | 24-1/4" |
Size | 24.25 x 24.25 x 8.3125 |
Inside Diameter | 193/8" to 23-5/8" |
Details
Material | High Density Polyethylene |
Color | Blue |
Load Capacity | 300 lb |
Assembled | Yes |
Features | Large outside perimeter for stability. Durable casters for smooth transporting. Robust construction for long term daily use. Valuable in a variety of settings |
Color/Finish | Blue |
Weight | 23 |
Caster Material | Hard Rubber |
Drum Capacity | 300 gal |
Includes | Dollies come standard with four (4) 3" swivel hard rubber casters |
Application | Manufactured from high impact strength polyethylene, these drum dollies are lightweight, yet strong. |
For Use With | Suited for both indoor and outdoor applications |
Description
Manufactured from high impact strength polyethylene, these drum dollies are lightweight, yet strong. Dollies come standard with four (4) swivel hard rubber casters and they are suited for both indoor and outdoor applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 63 in H Steel Stock Picking Rolling Ladder, 3 Steps, 450 lb Load Capacity (SW320P)
- CAMPBELL CHAIN & FITTINGS 1/2" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779245)
- DLM Connecting Links, Cold Shut 1/4 (D-Shape (OTH2433)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- VESTIL Stainless Steel Mobile Drum Dolly 800 lb Hard Rubber Casters 55 Gallon (DRUM-SS-55-H)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- VESTIL DRUM DOLLY LD POLY BLACK 30 GALLON (DRUM-DP-LD-30-BK)
- VESTIL DRUM DOLLY HD POLY BLUE 55 GALLON (DRUM-DP-HD-55-BU)
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- VESTIL Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-MR)
- WESCO RSD Specialty Drum Dolly, D5-HR (240033)
- Vestil Drum Dollies & Caddies