Shop All Drum Dollies & Caddies
Vestil
DRUM DOLLY LD POLY BLACK 55 GALLON
Mfr # DRUM-DP-LD-55-BK
Zoro # G601793254
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8.3125
- Overall Length 24.25
- Overall Width 24.25
- Material High Density Polyethylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-DP-LD-55-BK
- Zoro # G601793254
- UPC # 691215231916
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 8.3125 |
Overall Length | 24.25 |
Overall Width | 24.25 |
Wheel Diameter | 3" |
Platform Length | 24.25" |
Height | 9 in |
Width | 24.25 |
Length | 25 in |
Inside Diameter | 23-5/8" |
Size | 24.25 x 24.25 x 8.3125 |
Depth | 24.25 |
Outside Diameter | 24-1/4" |
Details
Material | High Density Polyethylene |
Color | Black |
Load Capacity | 300 lb |
Assembled | Yes |
Features | Large outside perimeter for stability. Durable casters for smooth transporting. Robust construction for long term daily use. Valuable in a variety of settings |
Includes | Dollies come standard with four (4) 3" swivel hard rubber casters |
Weight | 23 |
Color/Finish | Black |
Caster Material | Hard Rubber |
Drum Capacity | 300 gal |
Application | Manufactured from high impact strength polyethylene, these drum dollies are lightweight, yet strong. |
For Use With | Suited for both indoor and outdoor applications |
Description
Manufactured from high impact strength polyethylene, these drum dollies are lightweight, yet strong. Dollies come standard with four (4) swivel hard rubber casters and they are suited for both indoor and outdoor applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Silver Aluminum Plate Dolly 1200 lb Capacity 14 x 18 (VPLDO/A-1418-AS)
- RUBBERMAID COMMERCIAL Plastic Insert (26611100)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104242)
- CASTERS, WHEELS & INDUSTRIAL HANDLING 6 x 2 Mold-On Rubber Wheel, 3/4 Axle (CW-620-MORRB)
- VESTIL Multi-Purpose Tri Drum Dolly (DRUM-TRI-H)
- VESTIL DRUM DOLLY HD POLY BLACK 55 GALLON (DRUM-DP-HD-55-BK)
- VESTIL Steel Low Profile Drum Dolly W/ Mold On Rubber Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-MR)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- VESTIL Mobile Drum Dolly-Adjustable, 1000 lb. (DRUM-X-H)
- VESTIL Multi-Pail Dolly With Pull Strap 150 lb Polyurethane Casters (MPD-5)
- VESTIL Gray Multi-Level Plastic Drum Dolly 600 lb Hard Rubber Casters (DRUM-PDD)
- Vestil Hand Trucks & Dollies