Shop All Drum Dollies & Caddies
Vestil
DRUM DOLLY LD POLY BLACK 30 GALLON
Mfr # DRUM-DP-LD-30-BK
Zoro # G801793320
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 8.4375
- Overall Length 19.75
- Overall Width 19.75
- Material High Density Polyethylene
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # DRUM-DP-LD-30-BK
- Zoro # G801793320
- UPC # 691215231893
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 8.4375 |
Overall Length | 19.75 |
Overall Width | 19.75 |
Wheel Diameter | 3" |
Platform Length | 19.75" |
Width | 19.75 |
Height | 9 in |
Length | 20 in |
Outside Diameter | 19-3/4" |
Inside Diameter | 19-1/8" |
Depth | 19.75 |
Size | 19.75 x 19.75 x 8.4375 |
Details
Material | High Density Polyethylene |
Color | Black |
Load Capacity | 300 lb |
Assembled | Yes |
Color/Finish | Black |
Features | Large outside perimeter for stability. Durable casters for smooth transporting. Robust construction for long term daily use. Valuable in a variety of settings |
Includes | Dollies come standard with four (4) 3" swivel hard rubber casters |
Drum Capacity | 300 gal |
Weight | 21 |
Caster Material | Hard Rubber |
Application | Manufactured from high impact strength polyethylene, these drum dollies are lightweight, yet strong. |
For Use With | Suited for both indoor and outdoor applications |
Description
Manufactured from high impact strength polyethylene, these drum dollies are lightweight, yet strong. Dollies come standard with four (4) swivel hard rubber casters and they are suited for both indoor and outdoor applications.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 10"x3-1/2", 2-1/4" HUB Length, Offset HUB, Pneumatic Wheel (AIR (3CB-FP410O3)
- LITTLE GIANT Sheet and Panel Truck, 2000 lb., 24x36 (AF2436-BK)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 3 in W, Nylon, Yellow (EE1803NFX8)
- AKRO-MILS Cube Truck, 7/16 cu. yd., 350 lb. Cap, Gray (76491GREY)
- VESTIL Mobile Drum Dolly-Adjustable, 1000 lb. (DRUM-X-H)
- VESTIL Steel Low Profile Drum Dolly W/ Poly On Steel Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-PU)
- VESTIL DRUM DOLLY HD POLY BLACK 55 GALLON (DRUM-DP-HD-55-BK)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- VESTIL Leg Dolly 200 lb Polypropylene Casters 5 3/4 x 6 3/8 x 2 1/4 (LEG-D)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- LEGACY Performance Series Drum Dolly for 120 lb. Keg (DD16)
- Vestil Drum Dollies & Caddies