Shop All Drum Dollies & Caddies
This Product is Discontinued
Vestil
Drum Dolly, Blue, 28 in. dia, 900 lb. (Discontinued)
Mfr # DRUM-SP-28-9-H
Zoro # G3374677
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Blue
- Dolly Capacity 900 lb.
- Caster Width 2-1/2"
- Caster Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-SP-28-9-H
- Zoro # G3374677
- UPC # 691215015660
- Country of Origin Unknown
- Category Drum Dollies & Caddies
Dimensions
Caster Width | 2-1/2" |
Caster Dia. | 3" |
Outside Dia. | 28-3/8" |
Inside Dia. | 28" |
Height | 5-11/16" |
Details
Material | Steel |
Color | Blue |
Item | Drum Dolly |
Dolly Capacity | 900 lb. |
Caster Material | Rubber |
Number of Casters | 4 |
Drum Capacity | 55 gal. |
Includes | (1) Overpack Drum Dolly |
Description
Overpack Drum Dolly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.