Shop All Drum Dollies & Caddies
Vestil
DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS
Mfr # PDD-5
Zoro # G701793864
product price: $32.95
/ea
Sold in multiples of 2 for $65.90
$65.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.75
- Overall Length 14.75
- Overall Width 14.75
- Material Plastic
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PDD-5
- Zoro # G701793864
- UPC # 691215231817
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 3.75 |
Overall Length | 14.75 |
Overall Width | 14.75 |
Wheel Diameter | 1.5" |
Platform Length | 14.75" |
Height | 4 in |
Width | 14.75 |
Length | 15 in |
Depth | 14.75 |
Size | 14.75 x 14.75 x 3.75 |
Outside Diameter | 14.75" |
Inside Diameter | 10.75" |
Details
Material | Plastic |
Color | Black |
Load Capacity | 80 lb |
Assembled | Yes |
Includes | (1) Pail Dolly |
Weight | 2 |
Drum Capacity | 80 gal |
Caster Material | Plastic |
Features | Strong construction for everyday use. Maximizes workload proficiency. Lightweight for transporting when empty. Capable of housing an array of pail sizes |
Color/Finish | Black |
For Use With | Capable of housing an array of pail sizes |
Application | The user can efficiently move objects in a timely manner while minimizing risk of fatigue. |
Description
A pail dolly is a great accessory for the home or the workshop by delivering a more ergonomically friendly way to transfer products. Instead of lifting heavy pails, which can put stress on joints and muscles, this unit can be pushed and steered to the designated location. A large weight capacity and a 5-7 gallon pail accommodation, the user can efficiently move objects in a timely manner while minimizing risk of fatigue. The compact design is easily stored when not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A2E20B4W4C1P6)
- QUIET GLIDE Satin Nickel Vertical Hook Bracket (QG.301.02)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 3' - 1-ply (EE1-902-03-T4)
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH BLACK (VDKR-5-BK)
- VESTIL Lo-Profile Drum Caddie 1200 lb Phenolic Casters 28 1/8 x 21 5/8 (LO-DC-PH)
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- VESTIL DRUM DOLLY HD POLY BLUE 55 GALLON (DRUM-DP-HD-55-BU)
- VESTIL Steel Low Profile Drum Dolly W/ Poly On Steel Casters, 21-5/8" x 31-5/8" x 37-5/8", 1200 Lb Cap, Yel (LO-DC-PU)
- VESTIL 28" Over Pack Drum Dolly 900lb. (DRUM-SP-28-9-H)
- VESTIL 32" Over Pack Drum Dolly 1.2k (DRUM-SP-32-12-C)
- WESCO D8-HR 85 Gallon Drum Dolly, D8-HR (240089)
- Vestil Hand Trucks & Dollies