Shop All Drum Covers, Liners & Inserts
Vestil
DRUM CONTAINMENT COVER - ORANGE
Mfr # SCC-65-CVR-OR
Zoro # G901793510
product price: $66.59
/ea
$66.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 37 x 37 x 11.625
- Depth 37
- Outside Dia. 37 in
- For Use With SCC-65-OR
- Material Low Density Polyethylene (LDPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCC-65-CVR-OR
- Zoro # G901793510
- UPC # 691215120708
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Size | 37 x 37 x 11.625 |
Depth | 37 |
Outside Dia. | 37 in |
Length | 37 |
Width | 37 |
Height | 11.625 |
Overall Height | 11.625 |
Overall Length | 37 |
Overall Width | 37 |
Details
For Use With | SCC-65-OR |
Material | Low Density Polyethylene (LDPE) |
Color | Orange |
Application | The drum containment cover is a great addition to the drum container. |
Weight | 8 |
Features | Drum container is designed to contain leaks and spills. Great for 55 gallon steel or plastic drums during transportation and storage. Made from a sturdy construction for longtime use. Simple attachment for immediate use |
Description
The Drum Containment Cover is a great addition to the drum container. The unit is constructed of low density polyethylene for strength and durability. The bead blasted finish provides a more appealing surface texture and appearance. To attach, simply place cover onto the drum containment and twist until latched.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Basket Racktopper for use with K40 and K41 (WRT40)
- HUSKY Jarhead Tank Gauge for 18" to 23" Tanks (009909)
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 66 in H, (2) Tier, (3) Wide, Dark Gray (U3226-2HG)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 7 in H, 10 3/4 in L, Green (PB108-7 Green)
- VESTIL YELLOW DRUM COVER 55 GALLON (DC-P-55-YL)
- VESTIL Stl Waste Top Dual Door for Drum, Green (TRASH-TOP-DD-GN)
- VESTIL RED DRUM COVER 55 GALLON (DC-P-55-RD)
- VESTIL RED DRUM COVER UNIVERSAL FIT (DC-P-55-UF-RD)
- VESTIL 55 Gal Drum Cover, Closed Head, Polyethylene, Clear, 5PK (DC-TP)
- VESTIL Stl Waste Top Dual Door for Drum, Black (TRASH-TOP-DD-BK)
- ZORO SELECT Replacement Drum Cover, Steel, 55 gal (1655CVR-L)
- Vestil Drums & Accessories