Shop All Drum Accessories
Vestil
Drum Clutcher, 55 gal., Steel Drum, 1K
Mfr # DCL-1000
Zoro # G5440167
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 23.875
- Height 16.5
- Material Welded Steel
- Width 10
- Overall Width 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DCL-1000
- Zoro # G5440167
- UPC # 691215012751
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 23.875 |
Height | 16.5 |
Width | 10 |
Overall Width | 10 |
Overall Height | 16.5 |
Length | 23.875 |
Depth | 23.875 |
Size | 23.875 x 10 x 16.5 |
Details
Item | Drum Clutcher,55 gal.,Steel Drum,1K |
Material | Welded Steel |
Capacity | 1000 |
Color | Blue |
Finish | Powder Coat |
Features | Drum clutches is for placing drums in secondary containment and salvage drums. Overhead lifting chain/hoist allows easy lifting and transporting of steel drums. Designed for closed-head steel drums with a top lip or chime for maximum efficiency. Use in industrial applications for optimal results |
Application | The Drum Clutcher allows for easy lifting and transporting of steel drums with an overhead lifting chain or hoist. |
Accessory Type | Drum Clutcher,55 gal.,Steel Drum,1K |
Description
Drum Clutcher,55 gal.,Steel Drum,1K
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 End Cap, For 1530, PK2 (2045-2)
- ZORO SELECT Automatic Door Holder/Stop, Satin Bronze (33J789)
- WALL CONTROL Expanded Industrial Pegboard Kit, Red/Black (35-IWRK-800-RB)
- L E JOHNSON DR Shock Absorb Hinge (1703PPK2)
- VESTIL Drumgripper Deluxe, Single, 55 gal., 15K (DGS-55-D)
- VESTIL Pail Lid Closing Press Machin, 2-7 gal. (PLC-P-FM)
- VESTIL 55 Gallon Drum Stand 1.5k (DRUM-ST)
- VESTIL Drum Storage Rack, 1 Wide, 3 High (DRK-1-3)
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- VESTIL Stainless Steel Tilting Drum Ring, 55 gal (TDR-55-SS)
- VESTIL Poly Drum Faucet Non-Adjustable 3/4" Bung White (VDFT)
- Vestil Drums & Accessories