Shop All Drum Tools
Vestil
Drum Carrier, 80-1/16 in. H, 800 lb.
Mfr # HDC-305-60
Zoro # G3775585
product price: $2,968.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,968.99
Free 30-Day Returns
Key Features
- Overall Height 80 in
- Overall Length 73 in
- Overall Width 47 in
- Load Capacity 800 lb
- Wheel Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # HDC-305-60
- Zoro # G3775585
- UPC # 691215022071
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 80 in |
Overall Length | 73 in |
Overall Width | 47 in |
Rotated Height | 80 1/16 in |
Dispensing Height | 80 in |
For Minimum Drum Diameter | 20 1/2 in |
Rear Wheel Diameter | 5 in |
For Maximum Drum Diameter | 23 1/2 in |
Overall Depth | 73 in |
For Maximum Drum Height | 59 3/4 in |
Rotation Height | 80 in |
Manufacturer Warranty Length | 1 yr |
Front Wheel Diameter | 8 in |
Overall WxDxH | 47 in x 73 in x 80 in |
Description
Drum Carrier, Dispensing Height 80 in, Drum Orientation Vertical, Drum Rotation 360 Degrees , Drum Tilt Control Manual Tilt, Drum Securing Mechanism Chain, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, For Maximum Drum Diameter 23 1/2 in, For Maximum Drum Height 59 3/4 in, For Minimum Drum Diameter 20 1/2 in, Forward Tilt 360 Degrees , Number of Grip Points 4, Grip Location Body, Operating Voltage Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 12 ft H, 123 in W, 42 in D (AG42144M550120A)
- PRO-LINE Bolted Workstation, ESD Laminate, 72" W, 30" to 36" Height, 5000 lb., Straight (BIB4)
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W (6703TW)
- DURHAM MFG Fixed Work Table, Steel, 60" W, 24" D (MT246030-2K295)
- VESTIL Multi-Purpose Drum Lifter, Bronze (PDL-800-M-BR)
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- VESTIL Steel Lite Load Lift w/Winch & Fixed Wheels (LLW-202058-FW)
- VESTIL Drum Gripper Galvanize Sngl, 55 gal., 1.5K (DGS-55-D-G)
- VESTIL Pallet Rack Drum Cradle, Roller Kit (PRDC-RK-RF)
- VESTIL Multi-Purpose Drum Lifter, 800 lb. Cap. (PDL-800-M)
- PIG PIG Tight-Head Poly Drum Funnel 18" L x 16" W x 8.125" H (DRM1406)
- Vestil Drums & Accessories