Shop All Drum Tools
Vestil
Drum Carrier, 80-1/16 in. H, 800 lb., 12V
Mfr # HDC-305-60-DC
Zoro # G3775567
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,314.99
Free 30-Day Returns
Key Features
- Overall Height 80 in
- Overall Length 73 in
- Overall Width 47 in
- Load Capacity 800 lb
- Wheel Type Caster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDC-305-60-DC
- Zoro # G3775567
- UPC # 691215022095
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 80 in |
Overall Length | 73 in |
Overall Width | 47 in |
Rotated Height | 80 1/16 in |
Dispensing Height | 80 in |
Overall Depth | 73 in |
Front Wheel Diameter | 8 in |
For Maximum Drum Diameter | 23 1/2 in |
Rear Wheel Diameter | 5 in |
Overall WxDxH | 47 in x 73 in x 80 in |
Rotation Height | 80 in |
For Maximum Drum Height | 59 3/4 in |
For Minimum Drum Diameter | 20 1/2 in |
Manufacturer Warranty Length | 1 yr |
Description
Drum Carrier, Dispensing Height 80 in, Drum Orientation Vertical, Drum Rotation 360 Degrees , Drum Tilt Control Manual Tilt, Drum Securing Mechanism Chain, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, For Maximum Drum Diameter 23 1/2 in, For Maximum Drum Height 59 3/4 in, For Minimum Drum Diameter 20 1/2 in, Forward Tilt 360 Degrees , Number of Grip Points 4, Grip Location Body, Operating Voltage 12V DC, Overall Depth 73 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT 12PKBRS Shelf Supp Clip (256P BR)
- SIMPSON STRONG-TIE Hurricane Tie H3 (H3)
- GLOBAL INDUSTRIAL Machinery Wire Fence Partition Hinged Door, Yellow (184911)
- AZAR DISPLAYS Ten Hook Necklace Bar for Pegboard or Slatwall. Clear 16"Wx6.25"D, PK4 (800025)
- VESTIL Elect Hydraulc Drum Crushr/Compactr, 460V (HDC-905-IDC/460V)
- VESTIL Automatic Eagle Beak Drum Lifter, 1K (FMDL-1)
- VESTIL Crusher/Compactor, 230V, High Cycle Pkg (HDC-905-HC/230V)
- VESTIL Stainless Steel Drum Lifter/Transporter (DRUM-LT-SS)
- VESTIL Drum Lifter, 49-7/16 in. H, 1000 lb. (DRUM-LUG)
- VESTIL Multi-Purpose Drum Lifter, Bronze (PDL-800-M-BR)
- DAYTON Vertical Drum Lifter/Dispenser, Manual (12R538)
- Vestil Drum Tools