Shop All Plastic Strapping
Vestil
Drum Adapter - Nylon Strap
Mfr # FDA-250
Zoro # G0984831
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon/Steel
- Length 29.5625
- Color Yellow/Silver
- Features Drum adapter nylon strap is designed to hold and support fiber and plastic drums. A 30-gallon drum can be used with listed stackers and carrier/rotators. Features durable construction for added strength and long life. Use in industrial applications for optimal results
- For Use With DCT-2000, DCT-75, DCT-75-4WFP, DCT-85, DCT-85-4WFP, HDC-305-60, HDC-305-60-AC, HDC-305-60-DC, HDC-305-72, HDC-305-72-AC, HDC-305-72-DC, HDC-305-84, HDC-305-84-AC, HDC-305-84-DC, HDC-305-96, HDC-305-96-AC, HDC-305-96-DC, HDC-450-60, HDC-450-60-AC, HDC-450-60-DC, HDC-450-72, HDC-450-72-AC, HDC-450-72-DC, HDC-450-84, HDC-450-84-AC, HDC-450-84-DC, HDC-450-96, HDC-450-96-AC, HDC-450-96-DC, DCR-205-8-DC, DCR-205-12-DC, DCR-205-8, DCR-205-15, DCR-110-55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # FDA-250
- Zoro # G0984831
- UPC # 691215019286
- Country of Origin United States
- Category Plastic Strapping
Dimensions
Length | 29.5625 |
Details
Item | Drum Adapter - Nylon Strap |
Material | Nylon/Steel |
Color | Yellow/Silver |
Features | Drum adapter nylon strap is designed to hold and support fiber and plastic drums. A 30-gallon drum can be used with listed stackers and carrier/rotators. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
For Use With | DCT-2000, DCT-75, DCT-75-4WFP, DCT-85, DCT-85-4WFP, HDC-305-60, HDC-305-60-AC, HDC-305-60-DC, HDC-305-72, HDC-305-72-AC, HDC-305-72-DC, HDC-305-84, HDC-305-84-AC, HDC-305-84-DC, HDC-305-96, HDC-305-96-AC, HDC-305-96-DC, HDC-450-60, HDC-450-60-AC, HDC-450-60-DC, HDC-450-72, HDC-450-72-AC, HDC-450-72-DC, HDC-450-84, HDC-450-84-AC, HDC-450-84-DC, HDC-450-96, HDC-450-96-AC, HDC-450-96-DC, DCR-205-8-DC, DCR-205-12-DC, DCR-205-8, DCR-205-15, DCR-110-55 |
Application | Designed to hold and support fiber and plastic drums. |
Description
Drum Adapter - Nylon Strap
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Steel Strapping Cutter, Strap Width 2 In (005740)
- TEACHER CREATED RESOURCES Travel the Map Name Tags/Labels, PK216 (TCR8574)
- SAUNDERS Storage Clipboard, Orange (00579)
- VESTIL WHITE POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-WH)
- VESTIL WHITE POLY STRAPPING 12900 FT 9 X 8 (ST-38-9X8-WH)
- VESTIL BLACK POLY STRAPPING 4500 FT 16 X 3 (ST-12-16X3-BL)
- VESTIL Green Polyester Strapping (PN-58-16X6-GN)
- VESTIL CLEAR POLY STRAPPING 9900 FT 9 X 8 (ST-12-9X8-NA)
- VESTIL Ratcheting Cargo Strap With Flat Hook (STRAP-27-FH)
- ENCORE PACKAGING Polypropylene Strapping Kit for 12, Contractor HD (PP12CB03)
- Vestil Strapping