Shop All Drum Accessories
Vestil
Drum Adapter - Adjusting Arm
Mfr # FDA-550
Zoro # G0983781
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10
- For Use With DCT-2000, DCT-75, DCT-75-4WFP, DCT-85, DCT-85-4WFP, HDC-305-60, HDC-305-60-AC, HDC-305-60-DC, HDC-305-72, HDC-305-72-AC, HDC-305-72-DC, HDC-305-84, HDC-305-84-AC, HDC-305-84-DC, HDC-305-96, HDC-305-96-AC, HDC-305-96-DC, HDC-450-60, HDC-450-60-AC, HDC-450-60-DC, HDC-450-72, HDC-450-72-AC, HDC-450-72-DC, HDC-450-84, HDC-450-84-AC, HDC-450-84-DC, HDC-450-96, HDC-450-96-AC, HDC-450-96-DC, DCR-205-8-DC, DCR-205-12-DC, DCR-205-8, DCR-205-15, DCR-110-55
- Height 36.75
- Material Steel
- Width 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # FDA-550
- Zoro # G0983781
- UPC # 691215019293
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 10 |
Height | 36.75 |
Width | 4 |
Overall Width | 4 |
Overall Height | 36 in |
Length | 10 |
Depth | 10 |
Details
Item | Drum Adapter - Adjusting Arm |
For Use With | DCT-2000, DCT-75, DCT-75-4WFP, DCT-85, DCT-85-4WFP, HDC-305-60, HDC-305-60-AC, HDC-305-60-DC, HDC-305-72, HDC-305-72-AC, HDC-305-72-DC, HDC-305-84, HDC-305-84-AC, HDC-305-84-DC, HDC-305-96, HDC-305-96-AC, HDC-305-96-DC, HDC-450-60, HDC-450-60-AC, HDC-450-60-DC, HDC-450-72, HDC-450-72-AC, HDC-450-72-DC, HDC-450-84, HDC-450-84-AC, HDC-450-84-DC, HDC-450-96, HDC-450-96-AC, HDC-450-96-DC, DCR-205-8-DC, DCR-205-12-DC, DCR-205-8, DCR-205-15, DCR-110-55 |
Material | Steel |
Capacity | 300 |
Finish | Powder Coat |
Color | Blue |
Accessory Type | Drum Adapter - Adjusting Arm |
Description
Drum Adapter - Adjusting Arm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 4 3/8 in W, 8 in H, 17 7/8 in L, Red (QSB803RD)
- LITTLE GIANT All-Welded Wire Reel Rack, 30 x 36" (RR-3036)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Blue (30281BLUE)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 96"H, 5 Shelves, Carbon Steel (RXHS-362496MED GR)
- VESTIL Drum Storage Rack, 2 Wide, 3 High (DRK-2-3)
- VESTIL BraSS Style Drum Sling 0.75K (DCS-750-B)
- VESTIL DRUM DEHEADER BLADE FOR DD-10 (DDB-2)
- VESTIL Poly Drum Faucet Non-Adjustable 3/4" Bung White (VDFT)
- VESTIL 9 Pk 3/4" Bung Drum Facuet Fixed, 9PK (VDFT-9PKG)
- VESTIL 3 Pk 3/4" Bung Drum Facuet Fixed, 3PK (VDFT-3PKG)
- ZORO SELECT Drip Can (10376)
- Vestil Drums & Accessories