Shop All Guard Rails
Vestil
Drop-In Style Guard Rail 7 Ft Galvanized
Mfr # GR-F2R-DI-7-HDG
Zoro # G600471412
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$283.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 2.5625
- Width 77.875
- Overall Length 2.5625
- Overall Height 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # GR-F2R-DI-7-HDG
- Zoro # G600471412
- UPC # 691215338301
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 2.5625 |
Width | 77.875 |
Overall Length | 2.5625 |
Overall Height | 11 |
Overall Width | 77.875 |
Height | 11 |
Depth | 2.5625 |
Details
Material | Steel |
Color | Silver |
Features | 2 Ribbed design for secure protection. Hot dipped galvanized for a rugged long lasting finish. Drop-In rail with brackets and hardware. Pre drilled surface mounting holes |
Finish | Galvanized |
Weight | 80 |
Description
Protecting equipment, inventory, and most importantly individuals from damage or injury is always a concern. But, with a structurally strong steel guard rail those worries can be eased. This rail is double ribbed for impact resistance both indoors and out. A bolt-on style rail design allows the user to fasten the rails securely in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA 4 Watt Brake M14 Stem Caster (B0604421)
- VESTIL Rubber Handle Wheel Chock, 7.5x7.25x11 (RWC-11)
- SNAP-LOC Logistic Strap Anchor, Steel, 1000 lb. (SLSB)
- DURASTAR Brake (Top Lock) Kit for 8x3 Full Pneumatic Caster W/ Axle & Nut (TLB820-30FP-KIT-TP)
- VESTIL Rigid Tube Post 43.125 In Drop-In Style-Galvanized (GR-F2R-DI-TP42-HDG)
- VESTIL Bolt-On Style Guard Rail 7 Ft Galvanized (GR-F3R-BO-7-HDG)
- VESTIL End Cap, 1 in. 1-1/2" H, 1-1/2" L (SQ-CAP)
- VESTIL Bolt-On Style Guard Rail 9 Ft - Yellow (GR-F2R-BO-9-YL)
- VESTIL GUARD RAIL SYSTEM BLACK PLASTIC END CAP (GR-H2R-CAP-BK)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-8-YL)
- STEEL KING Pallet Rack Protector, 8W x 4L x 24In H (FPS3-4D024YW)
- Vestil Warehouse Safety Guards & Protectors