Shop All Guard Rails
Vestil
Drop-In Style Guard Rail 4 Ft Gray Semi Gloss
Mfr # GR-F2R-DI-4-GYSG
Zoro # G700471510
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 2.5625
- Width 41.875
- Overall Length 2.5625
- Overall Height 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # GR-F2R-DI-4-GYSG
- Zoro # G700471510
- UPC # 691215341363
- Country of Origin Turkey
- Category Guard Rails
Dimensions
Length | 2.5625 |
Width | 41.875 |
Overall Length | 2.5625 |
Overall Height | 11 |
Overall Width | 41.875 |
Depth | 2.5625 |
Height | 11 |
Details
Material | Steel |
Color | Gray Semi Gloss |
Features | 2 Ribbed design for secure protection. Gray semi gloss baked-in powder-coated finish for added toughness. Drop-In rail with brackets and hardware. Pre drilled surface mounting holes |
Weight | 48 |
Finish | Powder Coat |
Description
Create a modular system to protect equipment, inventory, and individuals from damage or injury with this highly visible powder coat yellow Structural Guard Rail. Triple ridge corrugated rails are constructed from 1/8" thick material, made for high impact resistance indoors or out. Posts are constructed of round corner 1/4" thick material. The steel base plate measures 10" square and is 5/8" thick. Bolts and washers are provided with individual rail sections. Concrete mounting kit is available separately. Provide a strong barrier with easy accessibility with our Drop-In Style rails. Slide rail sections into post saddles for simple assembly. Each Drop-In Style rail section includes two brackets. Bolt-On Style rails are designed for permanent installation. Models GR-TP-YL and GR-TP-GAL posts include mounting holes on all four sides for use in corners or center posts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER SCC 4” x 1.5" Brown High Temp Phenolic Wheel Rigid Caster - 300lbs/Caster (SCC-20R415-PHSHT-TP2)
- NEXEL Stainless Steel Utility Cart Handle 21W (AH21S)
- ALBION 8" X 2" Non-Marking Polypropylene Swivel Caster, Face Brake, Loads Up To 850 lb (16PB08201SFBA)
- COTTERMAN Safety Gate, Yellow, Powder Coated, Steel (SG2440ZC2P1S)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-6-YL)
- VESTIL Guard Rail Straight Rail, 84" (GR-H2R-BO-7-HDG)
- VESTIL Guard Rail, 8 in.L, 100lb. (HPRO-RF-36-42-4)
- VESTIL Low Profile Rack Guard (LPRO-48-9-2)
- VESTIL 12' Straight Guard Rail, Yellow (GR-H2R-BO-12-YL)
- VESTIL Structural Rack Guard (G8-36)
- VESTIL Low Profile Rack Guard (LPRO-60-9-4)
- Vestil Warehouse Safety Guards & Protectors