Shop All Dock Parts
Vestil
DR-LOCK Adjustable Automatic Overhead Door Lock
Mfr # 736DRLOCK
Zoro # G311790635
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # 736DRLOCK
- Zoro # G311790635
- Country of Origin China
- Category Dock Parts
Description
Protect workers and equipment by preventing overhead door movement with this Vestil DR-LOCK adjustable automatic overhead door lock. This unit securely locks overhead doors in any up position or the closed position eliminating door movement and preventing doors from slamming down onto staff equipment and inventory. The unit includes 2 reversible locking plates mountable anywhere on overhead door tracks and it's easy to operate.Constructed of solid steel with a powder-coated yellow finish the lock is easy to see and sure to provide long-lasting use. An included pull rope allows users to release the spring-loaded locking latch to lower doors from a safe distance. This unit bolts directly into the overhead door; mounting hardware sold separately.Overall Dimensions:Length: 6 1/2''Width: 5''Height: 3 15/16''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 130 H Steel Maintenance Ladder - 10 Step Grip-Strut, 10 Steps (LAD-MM-10-G)
- THE BETTER BUNGEE Bungee Hook, Black, 4 in. L, 2 in. W, PK10 (BB1/4NHBK)
- ZORO SELECT Dock Seal, 12 In., For 9 Ft H Doors (D-350-12)
- VESTIL HOIST ATTACHMENT-DOUBLE HOOK 250 LB CAP (LMEC-DH)
- VESTIL Industrial Rubber Wedge (RBW-3)
- VESTIL DOCK DRAFT MAT 36", BLACK&YELLOW VINYL (DRAFT-MT-36)
- VESTIL FIBERGLASS DOCKPLATE 48x24 1000 CAPACITY (FGDP-4824-1000)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE R&L 48", PR (DSP-WF-48-BRL-YL)
- VESTIL OVHD DOOR TRK PROTECTOR WALL FLANGE/RIGHT48" (DSP-WF-48-RH-YL)
- VESTIL Dock Shelter Guard Post 42" (SGP-42)
- KELLEY Snubber Springs, Spring, Extension 4 1/2 (101-077)
- Vestil Dock Parts