Shop All Mobile Lift Tables
Vestil
Double Scissor Cart, 400 lb. Cap, 23-3/5"W. 35-2/5"L
Mfr # CART-400-D-HR
Zoro # G5425738
product price: $1,156.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,156.99
Free 30-Day Returns
Key Features
- Load Capacity 400 lb.
- Overall Width 24
- Material Steel
- Color Blue
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-400-D-HR
- Zoro # G5425738
- UPC # 691215084826
- Country of Origin China
- Category Mobile Lift Tables
Dimensions
Overall Width | 24 |
Width | 24 |
Height | 39 in |
Details
Load Capacity | 400 lb. |
Item | Double Scissor Cart,400 lb.,23.6 x 35.4 |
Material | Steel |
Color | Blue |
For Use With | Ideal for lifting and transporting loads, order-picking, die handling, and for use in support of assembly operations. |
Description
Double Scissor Cart,400 lb.,23.6 x 35.4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Guard Rail, L80In (5AE60)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 10ft. L (SFERSST7-10)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 240 lb (P14S-RP040K-12-TB)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 5", Brake (LER-PO 125G-FI)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- VESTIL Premium Single Scissor Cart, 1000 lb. Cap, 23-3/5"W, 35-2/5"L (CART-1000-S-HR)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D-PSS)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table CART-330-M 330 Lb. Capacity - 27 x 17 Platform (CART-330-M)
- VESTIL DC Power Scissor Cart, 1000 lb. Cap, 39-3/4"W, 20-1/2"L (CART-1000-DC)
- VESTIL Linear Elevating Cart, 400lb, 23.625x35.5 (CART-400-LA)
- GLOBAL INDUSTRIAL Battery Powered Mobile Scissor Lift Table, 40L x 20-1/2W, 1100 Lb. Cap. (988854)
- Vestil Lifting Tables