Shop All Chains
Vestil
DOUBLE LOOP COIL CHAIN W/HANGER 15 FT
Mfr # OH-15
Zoro # G901794104
product price: $19.89
/ea
Sold in multiples of 3 for $59.67
$59.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 2/1/2000
- Chain Link Style Double Loop; Straight
- Working Load Limit 255 lb
- Welding Type Weldless
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 2/1/2000 |
Overall Width | 5 |
Size | 7 x 5 x 6 |
Height | 6 in |
Width | 5 |
Diameter | 0.135 in |
Details
Chain Link Style | Double Loop; Straight |
Working Load Limit | 255 lb |
Welding Type | Weldless |
Material | Carbon Steel |
Finish | Hot Dip Galvanized |
Color | Gray |
Application | Discourage theft and misplacement of wheel chocks. Facilitate safety in the dock area. |
Features | Double loop coil chain with hanger prevents theft and misplacement for ideal operation. Chain/hanger is secured to dock wall and is fastened to chock for maximum efficiency. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
For Use With | CWS-13, EALUM-7, EALUM-7-H, EALUM-7-HNDG, EALUM-7-HS, EALUM-YEL, EX-11, EX-13, EX-4, FAB-11, FAB-11-ERGO, FAB-8, GWC-10, LWC-14, LWC-14M, LWC-14M-ERGO, LWC-15, MS-15, ORWC-8-ERGO, ORWC-8-HDL, PLWC-Y, PWC-G, PWC-Y, PWC-OR, PWC-BK, RMC-4, RWC-11, RWC-25, RWC-3, RWC-5, RWC-8, RWC-8-ERGO, RWC-8-HDL, RWC-8-SBS, RWC-9-U, RWC-10-HDL, PWC-DS-YL, PWC-DS-OR, PWC-DS-BK, SSC-17, SWC-22, URWC-15, URWC-2, URWC-25, URWC-25-SS, URWC-35, URWC-45, URWC-8, URWC-8-HDL |
Description
This #2 Double Loop Coil Chain with Hanger discourages theft and misplacement of wheel chocks, and facilitate safety in the dock area. The chain attaches to the hanger and is secured to the dock wall. Chain is fastened to the chock with cold shut.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Corner Guard, Plastic, PK10 (LHG110)
- ZORO SELECT Caster Whl, Cast Irn, 4-15/16 in., 1500 lb. (WFT-51H-3/4)
- SERVICE CASTER 6 Inch High Temp Phenolic Swivel Caster with Roller Bearing and Brake SCC (SCC-30CS620-PHRHT-TLB)
- ZORO SELECT Solid Wheel, Ribbed, 10" Dia., Ball Bearing (53CM88)
- VESTIL 3/16 CHAIN YELLOW POWDER COAT (BOL-CHAIN)
- VESTIL BLACK PLASTIC CHAIN BARRICADE 590 IN (PCB-B-CN)
- VESTIL Steel Chain with Grab Hook, 40' Length, 1/4" Chain, 6000 lb Pulling Capacity, Silver (PPC-40)
- VESTIL 3/16" CHAIN, PER FOOT, RED (CHAIN-316-PF-RD)
- VESTIL YELLOW PLASTIC CHAIN BARRICADE 590 IN (PCB-Y-CN)
- VESTIL Double Loop Coil Chain Hanger, 15 ft., Yel (OH-15-YEL)
- ZORO SELECT Chain, Dbl, Zinc, Sz 2/0,255 Lb Load, 100 Ft (2ZDH7)
- Vestil Chains