Shop All Chains
Vestil
Double Loop Coil Chain Hanger, 15 ft., Yel
Mfr # OH-15-YEL
Zoro # G5437805
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Size 2/1/2000
- Chain Link Style Double Loop; Straight
- Working Load Limit 255 lb
- Welding Type Weldless
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Trade Size | 2/1/2000 |
Overall Width | 7 |
Diameter | 0.135 in |
Details
Item | Double Loop Coil Chain Hanger,15 ft.,Yel |
Chain Link Style | Double Loop; Straight |
Working Load Limit | 255 lb |
Welding Type | Weldless |
Material | Steel |
Description
Double Loop Coil Chain Hanger,15 ft.,Yel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Platform Truck, 3600lb, 60in x 30in, 40in H (EPTRB36608PU95)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, SS (BBS36SW)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Polyester, Yellow (EE1601DFX10)
- ZORO SELECT Blade Spring (D602)
- VESTIL YELLOW PLASTIC CHAIN BARRICADE 590 IN (PCB-Y-CN)
- VESTIL 3/16" CHAIN, PER FOOT, RED (CHAIN-316-PF-RD)
- VESTIL 3/16" CHAIN, PER FOOT, YELLOW (CHAIN-316-PF-YL)
- VESTIL Steel Chain with Grab Hook, 40' Length, 1/4" Chain, 6000 lb Pulling Capacity, Silver (PPC-40)
- VESTIL 3/16" CHAIN, PER FOOT, BLACK (CHAIN-316-PF-BLK)
- VESTIL DOUBLE LOOP COIL CHAIN W/HANGER 15 FT (OH-15)
- PEERLESS Chain, Straight, 5 ft., 7100 lb., Welded (5050405)
- Vestil Chains, Ropes & Cables