Shop All Drum Dollies & Caddies
Vestil
DOUBLE DRUM DOLLY 55 GALLON CAST IRON CASTERS
Mfr # DRUM-X2-55-CI
Zoro # G701793444
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6.5
- Overall Length 23.5
- Overall Width 47.5
- Material Steel
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-X2-55-CI
- Zoro # G701793444
- UPC # 691215346481
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 6.5 |
Overall Length | 23.5 |
Overall Width | 47.5 |
Wheel Diameter | 4" |
Platform Length | 23.5" |
Length | 24 in |
Width | 47.5 |
Height | 7 in |
Depth | 23.5 |
Size | 23.5 x 47.5 x 6.5 |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 2000 lb |
Assembled | No |
Features | Lipped edge for increased stability. Consistent rolling over multiple surfaces. Robust steel construction. Powder coat finish |
Drum Capacity | 2000 gal |
Color/Finish | Yellow |
Weight | 54 |
Includes | (6) Cast Iron 4"x1-1/4" Swivel Casters |
Caster Material | Cast Iron |
For Use With | 55 gallon drums |
Application | The double drum cart allows the user to transport two drums in a single load. |
Description
A double drum cart is a revised look on an old classic. The double drum cart allows the user to transport two drums in a single load. This not only helps to save time, but it also minimizes the manual labor of handling individual drums. Six cast iron casters durability for rolling over a variety of surfaces. Baked in powder coat finish for added long lasting toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN ALL N1832S0300S Twisted Nylon Rope Spool White - 0.5 in. x 300 ft. (CL2516091)
- ZORO SELECT V-Grove Rgd Cstr, Cst Irn, 4 in., 800 lb., B (1NWB3)
- LEGACY HOSE ZILLA WHIP 1/2"x4' SWVL NPT (LMHFZ1204YW4S)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME2)
- VESTIL Stainless Steel Mobile Drum Dolly 800 lb Hard Rubber Casters 55 Gallon (DRUM-SS-55-H)
- VESTIL 32" Over Pack Drum Dolly 1.2k (DRUM-SP-32-12-C)
- VESTIL Steel Fork Truck Drum Carrier/Rotator For Steel 55 gal. Drums, 1500 lb Capacity, Yellow (DCR-205-15)
- VESTIL DRUM DOLLY HD POLY BLACK 55 GALLON (DRUM-DP-HD-55-BK)
- VESTIL Cast Iron Low Profile Drum Caddie (LO-DC-CI)
- VESTIL Multi-Purpose Tri Drum Dolly (DRUM-TRI-H)
- Vestil Drum Dollies & Caddies